The Day Savers – A National Tradesmen Day Contest
Main product image of 65 Gal 4.5kW EF4.05 Professional Prestige ProTerra Hybrid Electric Heat Pump, 10 Year (240v)
Magnifying glass
Hover image to zoom

65 Gal 4.5kW EF4.05 Professional Prestige ProTerra Hybrid Electric Heat Pump, 10 Year (240v)

Brand:
Ruud
SKU:
PROPH65-T2-RH400-SO
Rating:
(1)
Q&A:
(0)
65 Gal 4.5kW EF4.05 Professional Prestige ProTerra Hybrid Electric Heat Pump, 10 Year (240v)
Magnifying glass
Hover image to zoom
$2,867.99 each
In Stock
In Stock
Get 2 Thu, Sep 3 - Tue, Sep 8

Lift Gate

This product weighs 289 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Fuel Type
Electric
Product Highlight: Warranty
10 Year Limited Tank/ 10 Year Limited on Component Parts Warranty
Product Highlight: Capacity (Gallons)
65 Gallons
Product Highlight: Energy Star Rated
Yes
Product Highlight: Amperage
30 Amps
Product Highlight: Voltage
240v

Description

Note: This unit cannot function using the back up electric heating element only. The unit must be installed as designed, without sole connection to backup elements.


Note: Image may not represent actual product.



Efficiency 

  • Up to 4.07 UEF reduces operating cost 
  • ENERGY STAR certified  Title 24 Compliant (JA13 Ready)



Performance 

  • Delivers hot water faster than most standard electric water heaters 
  • Ambient operating range: 37-145 deg F is widest in class, offering more heat pump operation annually; designed to meet Northern Climate Spec (Tier 4) 
  • Quiet Operation



Easy Installation 

  • Universal top and side water connections 
  • Quick access to electrical junction box 
  • Duct ready design 
  • Easily replaces a standard electric water heater



Integration 

  • LED Screen with built-in water sensor alert with audible alarm
  • EcoNet Wi-Fi2 and free mobile app gives users control over water heater, allowing for customizable temperature, vacation settings, energy savings and system monitoring at home or away 
  • Demand Response Ready with built-in EcoPort (CTA-2045 Port)
  • LeakGuard  leak detection and prevention system with factory installed 360 deg leak detection cable and auto shutoff valve (included in box) auto water shut off valve limits leaks to no more than 20 ounces of water



Operation Modes 

  • Energy Saver 
  • Heat Pump 
  • High Demand 
  • Electric 
  • Vacation/Away: 2-28 days (or placed on hold indefinitely)


Plus... 

  • Premium grade anode rod extends the life of the tank 
  • Dip tube diffuser reduces sediment improving efficiency and tank life 
  • 3/4" NPT water inlet and outlet; 3/4" condensate drain connections 
  • Incoloy stainless steel resistor elements 
  • Dry-fire protection 
  • Easy access, top mounted washable air filter 
  • 2" Non-CFC foam insulation 
  • Enhanced flow brass drain valve 
  • Temperature and pressure relief valve installed 
  • Design certified to NSF/ANSI 372 (Lead Content)


Warranty 

  • 10-Year limited tank and parts warranty

Specs

Amperage:

30

Fuel Type:

Electric

Max Input (KW):

4.5

Application:

Plumbing

Breaker:

30

Energy Factor:

4.05

Capacity (Gallons):

65

Type:

Tall

Warranty:

10 Year Limited Tank/ 10 Year Limited on Component Parts

Voltage:

240v

Energy Star Rated:

Yes

Recovery 90°F Rise:

27 GPH

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Thurs

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-1 of 1 reviews

YES

DOMESTIC HOT WATER WITH 130 DEGREE RECIRCULATION FOR KITCHEN AND LAUNDRY CONTROLED BY OCCUPANCY SENSOR AT KITCHEN SINK WITH AQUASTAT OVERRIDE AND 105 DEGREE TEMPERED TO BATHROOMS
HARVANATOR
CT
1 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy