Apply to be a TradeMaster!
Main product image of 50 Gal 4.5kW 30 Amp EF3.88 Ultra Hybrid Electric Heat Pump Water Heater w/ LeakGuard, 10 Year (240v)
Magnifying glass
Hover image to zoom

50 Gal 4.5kW 30 Amp EF3.88 Ultra Hybrid Electric Heat Pump Water Heater w/ LeakGuard, 10 Year (240v)

Brand:
Ruud
SKU:
PROUH50-T2-RU400-SO
Rating:
(1)
Q&A:
(0)
50 Gal 4.5kW 30 Amp EF3.88 Ultra Hybrid Electric Heat Pump Water Heater w/ LeakGuard, 10 Year (240v)
Magnifying glass
Hover image to zoom
$2,841.33 each
Backorder
Backorder
Get it Tue, Nov 17 - Fri, Dec 18

Lift Gate

–
This product weighs 218 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fuel Type
Electric
Product Highlight: Warranty
10 Year Limited Tank/ 10 Year Limited on Component Parts Warranty
Product Highlight: Capacity (Gallons)
50 Gallons
Product Highlight: Height (Inches)
61.75" Height
Product Highlight: Energy Star Rated
Yes
Product Highlight: Diameter (Inches)
22-1/4" Diameter

Description

–

Note: This unit cannot function using the back up electric heating element only. The unit must be installed as designed, without sole connection to backup elements.


Rebates:

You may be eligible for rebates from your local utility company and state. Search your zip code in the Ruud Rebate Center for information about rebate programs that apply to you. 


The Ruud Ultra Hybrid Electric Heat Pump Water Heater is the most efficient water heater on the market, helping homeowners save up to $576 per year in energy costs-that's up to $5,760 over 10 years!


Features & Benefits:

  • PERFECT FOR REPLACEMENT: Easy replacement with the same dimensions as a standard electric water heater and one-button startup
  • FITS MORE APPLICATIONS: With zero side clearance requirement, universal top and side water connections, and a duct-ready design, the Ultra Hybrid Electric HPWH is a great option for homes with less space, even in closets
  • BUILT-IN PREMIUM FEATURES: Save yourself time automatic water shut-off valve and Wi-Fi control (Wi-Fi broadband connection and Ruud Contractor App required)
  • CONVENIENT DESIGN: All serviceable parts and condensate line are on the front of the unit, making service and earthquake strap installs easy
  • ADVANCED DIAGNOSTICS: View detailed alerts and alarm codes while at the water heater via the on-unit display and Ruud Contractor App to expedite service
  • VALVE QUICK-RELEASE: If the actuator communication goes bad between the control and valve, you can replace it without touching the plumbing for faster service
  • LEAK SENSOR CHANNEL: Leak sensor replacement is easy by opening the bottom element cover and snaking the new leak sensor down the tube-360 protection, all from the front of the tank
  • BEST-IN-CLASS WARRANTY: Deliver peace of mind with 10-year limited tank and parts warranty.
  • ENERGY SAVING SCHEDULING: Program the water heater to match demand throughout the day-higher production during high use times, like the morning, and lower production for energy savings when no one is home
  • SET VACATION OR AWAY MODE: Reduce water heating costs while homeowners are away for a week or just for the day-it's easy to set from a phone from anywhere through the free EcoNet app
  • Exclusive LeakGuard Auto Water Shut-off Valve providing leak detection and prevention

Specs

–
Breaker:

30

Height (Inches):

61.75"

Type:

Tall

Recovery 90°F Rise:

27 GPH

Voltage:

240v

Energy Factor:

3.88

Capacity (Gallons):

50

Fuel Type:

Electric

Amperage:

30

Diameter (Inches):

22-1/4"

Warranty:

10 Year Limited Tank/ 10 Year Limited on Component Parts

Energy Star Rated:

Yes

Max Input (KW):

4.5

Application:

Plumbing

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

8" Certified Termination Kit, SP20884
SKU: SP20884
Rheem

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

If needed in future, I will buy again

so far it is working but I have not gone through a month life cycle to know exactly how good it is
RJ
Phoenix AZ
9 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy