Apply to be a TradeMaster!
Main product image of Thickster Latex Disposable Glove, 14 mil, Powder-Free - XL (Pack of 50)
Magnifying glass
Hover image to zoom

Thickster Latex Disposable Glove, 14 mil, Powder-Free - XL (Pack of 50)

SKU:
6604-20
Rating:
(1)
Q&A:
(0)
Thickster Latex Disposable Glove, 14 mil, Powder-Free - XL (Pack of 50)
Magnifying glass
Hover image to zoom
6604-20 has been discontinued
Discontinued May 21, 2020
This product has been discontinued.

Product Highlights

Product Highlight: Size
XL
Product Highlight: Material
Latex
Product Highlight: Color
Blue

Description

Features:

  • Powder-free exam grade latex
  • Thickness: 14 mil
  • 12" length for added protection
  • Beaded cuff for easy donning
  • Fully textured for superior grip
  • Strong yet soft and flexible
  • 50 gloves per box

Specs

Product Type:

Gloves

Size:

XL

Material:

Latex

Color:

Blue

Quantity:

50

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Tue

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

best disposable gloves we have ever bought

These gloves are unbelieveable both in price and quality. As a service plumber we are constantly burning through the various other black venomous snake brand gloves. In a job that we typically use 5-6 pairs of the other brands these gloves last the whole time! I ordered 4 boxes, and I am ordering 10 more.
Johnnie Squeeze
Antioch, IL
7 years ago
Was this review helpful to you?