Apply to be a TradeMaster!
Filter menu expanded

Filters

3 items
Reset

SORT

Product Availability
–

Size
–

1/2" (1)
1-1/2" (1)
2" (1)

Price Range
–

$5 to $10 (1)
$15 to $20 (1)
$35 to $40 (1)

SIMPush EMT Type-LL Conduit Bodies

Help Face
Need a little help?
3 items
Grid
List
Compare
Product Image of 1/2" EMT Push Install Type-LL Conduit Body
$5.56 each
Backorder
Get it by Mon, Dec 21 - Fri, Jan 22
Backorder
Get it by Mon, Dec 21 - Fri, Jan 22
Compare
Product Image of 1-1/2" EMT Push Install Type-LL Conduit Body
$18.57 each
Backorder
Get it by Mon, Dec 21 - Fri, Jan 22
Backorder
Get it by Mon, Dec 21 - Fri, Jan 22
Compare
Product Image of 2" EMT Push Install Type-LL Conduit Body
2" EMT Push Install Type-LL Conduit Body
SKU: E-LL-200W
Southwire
SKU: E-LL-200W
Brand: Southwire
$38.26 each
Backorder
Get it by Mon, Dec 21 - Fri, Jan 22
Backorder
Get it by Mon, Dec 21 - Fri, Jan 22
Resources
FAQs, Manuals & Videos
Articles
More About SIMPush EMT Type-LL Conduit Bodies

SIMPush EMT Type-LL Conduit Bodies are Southwire push-install fittings used as junction or pull boxes in an EMT conduit system, typically where the run needs to turn. Catalog sizes include 1/2 inch, 1-1/2 inch and 2 inch, all in die cast aluminum with a Type LL configuration. The 1-1/2 inch model installs without tools by pushing the fitting on the conduit and is cULus listed to standard 514B. The 1/2 inch and 2 inch models use zinc-plated steel locking teeth, provide a continuous ground and are tested to 100 removal cycles for reuse. Quick installs and reusable fittings matter on jobs where a pull point has to go in fast and may need to be reopened or reworked later. Matching the body size to the conduit before the crew starts pulling wire keeps the run moving.

Subcategories

  • 1/2 Inch EMT Push Install Type-LL Conduit Body: The 1/2 inch Southwire Type-LL conduit body is a die cast aluminum fitting for 1/2 inch EMT systems. Contractors use it as a junction or pull box where the run needs to turn. The locking teeth are zinc-plated steel, and the interior is coated with lubricating grease. It's tested to 100 removal cycles, so the fitting can be removed and reused with the SimPush removal tool.
  • 1-1/2 Inch EMT Push Install Type-LL Conduit Body: The 1-1/2 inch Southwire Type-LL conduit body is sized for 1-1/2 inch EMT and is made from corrosion resistant, copper-free aluminum. Installers push the fitting on the conduit without tools, so no threading is needed. The fitting maintains ground and is removable and reusable with the SimPush removal tool. It's cULus listed to standard 514B.
  • 2 Inch EMT Push Install Type-LL Conduit Body: The 2 inch Southwire Type-LL conduit body is sized for 2 inch EMT and works as a junction or pull box in the run. Construction is corrosion-resistant, copper-free die cast aluminum with a domed aluminum door and zinc-plated steel screws. The body provides a continuous ground. It's tested to 100 removal cycles for reuse.

Buying Guide

Start with the conduit size. Each body is made for a specific EMT size, and the catalog lists 1/2 inch, 1-1/2 inch and 2 inch versions, so the conduit decides the fitting. Next, confirm the body type. Type LL is the configuration listed on each of these products, so check that it suits the run layout before ordering.

Material and grounding come next. The listed bodies are die cast aluminum, and the product descriptions state corrosion-resistant, copper-free aluminum construction. The 1/2 inch and 2 inch models provide a continuous ground, and the 1-1/2 inch model maintains ground, so grounding carries through the fitting.

Plan for rework. When SIMPush EMT Type-LL Conduit Bodies may need to be removed for a change order or a wiring fix, keep the SimPush removal tool on hand, because the fittings are removable and reusable with it. The 1/2 inch and 2 inch models are tested to 100 removal cycles.

Finish with listings and code. The 1-1/2 inch model is cULus listed to standard 514B, so confirm the listing for the exact size on the product page and check the job's code requirements with the authority having jurisdiction before ordering. Compare the ground and material notes on each product page, since descriptions vary by size.

Frequently Asked Questions

How do SIMPush EMT Type-LL conduit bodies install?

SIMPush EMT Type-LL conduit bodies are push-install fittings, so there's no threading. The 1-1/2 inch model is described as installing without tools by pushing the fitting on the conduit.

Can I reuse a SIMPush conduit body after removing it?

Yes, SIMPush EMT Type-LL conduit bodies are described as removable and reusable with the SimPush removal tool. The 1/2 inch and 2 inch models are tested to 100 removal cycles.

What are SIMPush Type-LL conduit bodies made of?

The SIMPush EMT Type-LL conduit bodies in the catalog are die cast aluminum, and the descriptions state corrosion-resistant, copper-free aluminum construction. On the 1/2 inch and 2 inch models, the locking teeth and door screws are zinc-plated steel.

Do SIMPush Type-LL conduit bodies keep the ground continuous?

The 1/2 inch and 2 inch SIMPush EMT Type-LL conduit bodies provide a continuous ground, and the 1-1/2 inch model maintains ground. Confirm grounding requirements for the job with the local authority having jurisdiction.

Are SIMPush EMT Type-LL conduit bodies listed?

The 1-1/2 inch SIMPush EMT Type-LL conduit body is cULus listed to standard 514B. Check the product page for the listing on the size being ordered.

Didn't find what you're looking for? 
Let us know
.