Apply to be a TradeMaster!
Main product image of 1-1/2" EMT Push Install Type-LL Conduit Body
Magnifying glass
Hover image to zoom
1-1/2" EMT Push Install Type-LL Conduit Body
Magnifying glass
Hover image to zoom
$18.57 each
Backorder
Backorder
Get it Wed, Dec 23 - Tue, Jan 26
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Die Cast Aluminum
Product Highlight: Size
1-1/2"

Description

–
Removable and reusable, SimPush Push Install Type-LL Conduit Bodies install without tools, quickly, by simply pushing the fitting onto the conduit, never bother with threading conduit ever again

Product Features:
  • cULus listed to standard 514B
  • Removable and reusable, SimPush Fittings install without tools, quickly, by simply pushing the fitting onto the conduit
  • Manufactured with corrosion resistant copper free aluminum for excellent durability
  • Maintains ground
  • Reusable and removable with the SimPush removal tool (E-RT-3P sold separately)

Specs

–
Product Type:

Conduit Body

Size:

1-1/2"

Material:

Die Cast Aluminum

Type:

LL

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy