Apply to be a TradeMaster!
Filter menu expanded

Filters

3 items
Reset

SORT

Product Availability
–

Show In Stock Only (1)

Size
–

1/2" (1)
3/4" (1)
1-1/4" (1)

Price Range
–

$1 to $5 (1)
$5 to $10 (1)
$10 to $15 (1)

SIMPush EMT to Box Pull Elbows

Help Face
Need a little help?
3 items
Grid
List
Compare
Product Image of 1/2" EMT Push Install EMT to Box Pull Elbow
$4.38 each
In Stock
Get 39 by Tue, Nov 24
In Stock
Get 39 by Tue, Nov 24
Compare
Product Image of 3/4" EMT Push Install EMT to Box Pull Elbow
$5.67 each
Backorder
Get it by Tue, Dec 22 - Mon, Jan 25
Backorder
Get it by Tue, Dec 22 - Mon, Jan 25
Compare
Product Image of 1-1/4" EMT Push Install EMT to Box Pull Elbow
$11.37 each
Backorder
Get it by Tue, Dec 22 - Mon, Jan 25
Backorder
Get it by Tue, Dec 22 - Mon, Jan 25
Resources
FAQs, Manuals & Videos
Articles
More About SIMPush EMT to Box Pull Elbows

SIMPush EMT to Box Pull Elbows are push-to-install fittings that join UL-approved thin wall EMT to a box at a 90-degree bend. Southwire makes the SimPush line, and the elbows in the listing are die cast aluminum in 1/2-inch, 3/4-inch, and 1-1/4-inch sizes. The listing also notes corrosion resistant, copper free aluminum construction for durability. The fittings install without tools by pushing the fitting onto the conduit, and they are removable and reusable. Southwire designs them for dry locations only, and SimPush fittings carry a 1 year limited warranty. A removal tool is sold separately. Sizes matter here because the elbow has to match the EMT trade size. Fast, tool-free terminations matter when a crew is landing EMT at box after box, and a fitting that can be removed and reused keeps layout changes from turning into scrap.

Subcategories

  • 1/2-inch SIMPush EMT to Box Pull Elbows: The 1/2-inch SimPush pull elbow is a die cast aluminum fitting that joins thin wall EMT to a box at a 90-degree bend. Electricians use it where 1/2-inch EMT turns to terminate at a box. It pushes onto the conduit without tools and is removable and reusable. Southwire designs it for dry locations only.
  • 3/4-inch SIMPush EMT to Box Pull Elbows: The 3/4-inch SimPush pull elbow is a die cast aluminum fitting for terminating 3/4-inch EMT at a box with a 90-degree bend. Contractors use it on jobs where a push-on termination saves time at each box. Southwire builds it from corrosion resistant, copper free aluminum. A removal tool is sold separately.
  • 1-1/4-inch SIMPush EMT to Box Pull Elbows: The 1-1/4-inch SimPush pull elbow is a die cast aluminum fitting that forms a 90-degree bend between 1-1/4-inch EMT and a box. Installers use it where larger thin wall EMT turns to terminate at a box. SimPush fittings carry a 1 year limited warranty from Southwire. Like the other sizes, it is designed for dry locations only.

Buying Guide

Start with the EMT trade size. The listing includes 1/2-inch, 3/4-inch, and 1-1/4-inch elbows, and each fitting has to match the thin wall EMT it joins. Count how many terminations the job needs in each size before ordering, since sizes are sold as separate products.

Next, confirm the environment. SIMPush EMT to Box Pull Elbows are designed for dry locations only, so wet or damp conditions call for a different fitting type. Southwire states that limitation on the product listing, and the 1 year limited warranty applies to SimPush fittings.

Then consider install method and tooling. SimPush fittings install without tools by pushing onto the conduit, and they are removable and reusable. Southwire's description calls them quick to install, which helps when a job has many box terminations. The removal tool is sold separately, so add one to the order if the crew does not already carry it. The die cast aluminum body is corrosion resistant and copper free, according to the product description.

Finally, plan for how the elbow will be used. Each elbow forms a 90-degree bend into a box, so use it where the EMT turns to terminate. A reusable fitting can be removed with the removal tool and reinstalled if the layout changes, which avoids buying a replacement on rework. Check the project spec and local code before ordering.

Frequently Asked Questions

What sizes do SIMPush EMT to Box Pull Elbows come in?

SIMPush EMT to Box Pull Elbows in the listing include 1/2-inch, 3/4-inch, and 1-1/4-inch sizes. Each is a Southwire die cast aluminum elbow. Match the size to the EMT in the run before ordering.

Can SIMPush EMT to Box Pull Elbows go in wet locations?

SIMPush EMT to Box Pull Elbows are designed for dry locations only, so they are not the right pick for wet locations. Southwire states that limit in the product description. Choose a different fitting type when the run sees moisture.

Do SIMPush EMT to Box Pull Elbows need tools to install?

No. SimPush fittings install without tools by pushing the fitting onto the conduit. They are removable and reusable, but the removal tool is sold separately.

What do SIMPush EMT to Box Pull Elbows connect?

SIMPush EMT to Box Pull Elbows join UL-approved thin wall EMT to a box at a 90-degree bend. They are made from corrosion resistant, copper free die cast aluminum. Check the size on the product page before ordering.

Is there a warranty on SIMPush EMT to Box Pull Elbows?

SIMPush EMT to Box Pull Elbows carry the SimPush 1 year limited warranty from Southwire, per the product descriptions. Review the full warranty terms with Southwire before relying on them for a job.

Didn't find what you're looking for? 
Let us know
.