Apply to be a TradeMaster!
Filter menu expanded

Filters

3 items
Reset

SORT

Product Availability
–

Size
–

3/4" (1)
1" (1)
1-1/4" (1)

Price Range
–

$5 to $10 (2)
$10 to $15 (1)

SIMPush Rigid to Rigid Pull Elbows

Help Face
Need a little help?
3 items
Grid
List
Compare
Product Image of 3/4" Push Install Rigid to Rigid Pull Elbow
$7.33 each
Backorder
Get it by Mon, Dec 21 - Fri, Jan 22
Backorder
Get it by Mon, Dec 21 - Fri, Jan 22
Compare
Product Image of 1" Push Install Rigid to Rigid Pull Elbow
1" Push Install Rigid to Rigid Pull Elbow
SKU: R-PE-100WT
Southwire
SKU: R-PE-100WT
Brand: Southwire
$9.74 each
Backorder
Get it by Mon, Dec 21 - Fri, Jan 22
Backorder
Get it by Mon, Dec 21 - Fri, Jan 22
Compare
Product Image of 1-1/4" Push Install Rigid to Rigid Pull Elbow
1-1/4" Push Install Rigid to Rigid Pull Elbow
SKU: R-PE-125WT
Southwire
SKU: R-PE-125WT
Brand: Southwire
$13.56 each
Backorder
Get it by Mon, Dec 21 - Fri, Jan 22
Backorder
Get it by Mon, Dec 21 - Fri, Jan 22
Resources
FAQs, Manuals & Videos
Articles
More About SIMPush Rigid to Rigid Pull Elbows

SIMPush Rigid to Rigid Pull Elbows are Southwire push-install elbows that connect UL-approved threaded or non-threaded RMC, IMC, GRC, ARC, and rigid stainless-steel conduit to form a 90-degree bend. The elbows are made from corrosion resistant copper free aluminum, die cast and powder coated for durability. Each is raintight to prevent water from getting into the conduit, box, or enclosure, and IP66 rated as dust tight and protected against powerful jetting water. They are also concrete-tight and provide a continuous ground. Sizes include 3/4-inch, 1-inch, and 1-1/4-inch, and a removal tool is sold separately. Crews use pull elbows where a conduit run needs a 90-degree bend. Because one elbow style covers RMC, IMC, GRC, ARC, and rigid stainless-steel conduit, mixed conduit jobs can use the same fitting family. Choosing the right conduit type, size, and ratings before the install keeps the job on schedule and the system consistent.

Subcategories

  • 3/4-Inch Push Install Pull Elbows: The 3/4-inch Southwire SIMPush pull elbow forms a 90-degree bend in rigid conduit runs. Crews use it to connect UL-approved threaded or non-threaded RMC, IMC, GRC, ARC, and rigid stainless-steel conduit. The body is die cast aluminum and raintight. A removal tool is sold separately.
  • 1-Inch Push Install Pull Elbows: The 1-inch Southwire SIMPush pull elbow is a die cast aluminum elbow for 1-inch rigid conduit runs. Contractors use it to form a 90-degree bend between UL-approved threaded or non-threaded conduit. It is IP66 rated as dust tight and protected against powerful jetting water. It is also concrete-tight.
  • 1-1/4-Inch Push Install Pull Elbows: The 1-1/4-inch Southwire SIMPush pull elbow handles larger rigid conduit runs that need a 90-degree bend. Installers use it with RMC, IMC, GRC, ARC, and rigid stainless-steel conduit. It provides a continuous ground and is powder coated for durability. A removal tool is sold separately.

Buying Guide

Start with the conduit type and size. SIMPush pull elbows connect UL-approved threaded or non-threaded RMC, IMC, GRC, ARC, and rigid stainless-steel conduit, and the lineup includes 3/4-inch, 1-inch, and 1-1/4-inch sizes. Match the elbow size to the conduit size before ordering. Compare sizes carefully, because a mismatch between elbow and conduit stops the install.

Next, check the exposure. The elbows are raintight to prevent water from getting into the conduit, box, or enclosure. They are IP66 rated, which the product description defines as dust tight and protected against powerful jetting water, and they are concrete-tight.

Then consider grounding and construction. The elbows provide a continuous ground and are made from corrosion resistant copper free aluminum with a powder coated finish.

When comparing SIMPush Rigid to Rigid Pull Elbows, remember that the removal tool is sold separately, so plan for it on any job where fittings may need to be removed. Plan the run before ordering by listing each conduit size, counting the 90-degree bends, and noting the environment each elbow will face. Confirm local code and inspector requirements for the application, since the product listings describe only the fitting itself. Review the specifications on each product page before ordering to confirm size, material, and product type. Sticking with one product family on a run keeps the parts list simple and the install consistent.

Frequently Asked Questions

What conduit do SIMPush Rigid to Rigid Pull Elbows connect?

SIMPush Rigid to Rigid Pull Elbows connect UL-approved threaded or non-threaded RMC, IMC, GRC, ARC, and rigid stainless-steel conduit. They form a 90-degree bend in the run.

Is a removal tool included with SIMPush pull elbows?

No. The product listings note that the removal tool is sold separately. Plan for it when ordering SIMPush Rigid to Rigid Pull Elbows for jobs where fittings may need to be removed.

Are SIMPush Rigid to Rigid Pull Elbows raintight?

Yes. The Southwire SIMPush pull elbows are raintight to prevent water from getting into the conduit, box, or enclosure. They are also IP66 rated as dust tight and protected against powerful jetting water, and they are concrete-tight.

Do SIMPush pull elbows provide a ground?

Yes. The product listings say SIMPush Rigid to Rigid Pull Elbows provide a continuous ground. They are made from corrosion resistant copper free aluminum with a powder coated finish.

What sizes of SIMPush Rigid to Rigid Pull Elbows are listed?

The 3/4-inch, 1-inch, and 1-1/4-inch Push Install Rigid to Rigid Pull Elbows are Southwire models in die cast aluminum. Check the product page for any other size before ordering.

Didn't find what you're looking for? 
Let us know
.