Apply to be a TradeMaster!
Main product image of 3/4" Push Install Rigid to Rigid Pull Elbow
Magnifying glass
Hover image to zoom

3/4" Push Install Rigid to Rigid Pull Elbow

Brand:
Southwire
SKU:
R-PE-075WT
Rating:
(0)
Q&A:
(0)
3/4" Push Install Rigid to Rigid Pull Elbow
Magnifying glass
Hover image to zoom
$7.33 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Die Cast Aluminum
Product Highlight: Size
3/4"

Description

–
Note: Removal Tool sold separately.

Southwire SIMPush Rigid pull elbows are used for connecting UL-approved a threaded or non-threaded, RMC, IMC, GRC, ARC and rigid stainless-steel conduit to form a 90-degree bend.

Product Features:
  • Manufactured with corrosion resistant copper free aluminum and powder coated for excellent durability
  • Raintight to prevent water from getting into conduit, box, or enclosure
  • IP66 – Dust tight and protects against powerful jetting water
  • Concrete-tight
  • Provides continuous ground
  • NEMA 4X, IP66
  • cULus Listed

Specs

–
Product Type:

Elbow

Size:

3/4"

Material:

Die Cast Aluminum

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy