Apply to be a TradeMaster!
Main product image of SC-15 Rotary Speed Control (5A)
Magnifying glass
Hover image to zoom

SC-15 Rotary Speed Control (5A)

Brand:
S&P
SKU:
2525.5UL
Rating:
(0)
Q&A:
(0)
SC-15 Rotary Speed Control (5A)
Magnifying glass
Hover image to zoom
$34.80 each
Backorder
Backorder
Get it Thu, Dec 17 - Wed, Jan 20
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
5 Amps

Description

–
Designed for mounting in a 2” X 4” electrical wall box. It operates from 115 VAC, 50/60 Hz and has a maximum rating of 5.0 Amps @ 40°C. The 2525.5UL provides infinitely variable speed motor control for Shaded Pole, Permanent Split Capacitor and Universal (AC/DC) motors. The variable speed motor control contains an on/off line switch, a high gain RFI noise suppression filter, a minimum speed trimpot and a flame retardant ABS enclosure. Applications include range hoods, vibrators, humidifiers, fireplace blowers, fans, laminar flow hoods, heat tunnels and stirrers. Mounting kit that includes individual packaging with dial plate, knob, mounting screws, wire connectors and instructions.

Specs

–
Product Type:

Control

Amperage:

5

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy