Apply to be a TradeMaster!
Main product image of Universal Filter Media for TR90(G) - TR300 (10 Pack)
Magnifying glass
Hover image to zoom

Universal Filter Media for TR90(G) - TR300 (10 Pack)

Brand:
S&P
SKU:
990076
Rating:
(0)
Q&A:
(0)
Universal Filter Media for TR90(G) - TR300 (10 Pack)
Magnifying glass
Hover image to zoom
$130.92 each
In Stock
In Stock
Get 3 Tomorrow, Nov 24
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
Universal Filter Media for TR90(G) thru TR300 (10 Pack)

S&P USA Synthetic Filters are 1.0” deep. The 100% dual density synthetic media is comprised of anti-microbial polyester fibers. The media is resistant to a wide range of chemicals, does not absorb moisture and will not support microbial growth. The media delivers three-stages of filtration. The first stage (white side) of the media is designed for depth-loading, capturing particulate as air enters. The second stage (orange side) is designed to stop dirt from passing through the media. Finally, the composite adhesive delivers the third stage of performance. The downstream side shall be orange in color and contain a non-migratory, non-drying adhesive coating the fibers.

Specs

–
Product Type:

Filter Media

Type:

Universal

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy