Apply to be a TradeMaster!
Main product image of TD100 Standard Exhaust Kit (Single Vent)
Magnifying glass
Hover image to zoom

TD100 Standard Exhaust Kit (Single Vent)

Brand:
S&P
SKU:
KIT-TD100
Rating:
(4)
Q&A:
(0)
TD100 Standard Exhaust Kit (Single Vent)
Magnifying glass
Hover image to zoom
$164.67 each
In Stock
In Stock
Get 13 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Air Flow Capacity (CFM)
135, 100 CFM
Product Highlight: Duct Size
4"
Product Highlight: Warranty
7 Year Warranty
Product Highlight: Voltage
120v
Product Highlight: Horse Power
1/25 HP
Product Highlight: Amperage
0.28 Amps

Description

–
Kits Include: 1 TD100 fan, 1 PG-100 plastic round intake grille, 1 PER-100W louvered exterior grille.

Specs

–
Duct Size:

4"

Voltage:

120v

Horse Power:

1/25

Air Flow Capacity (CFM):

135

100

Max. Watts:

33/20

Bearings:

Ball

Amperage:

0.28

Housing Material:

Thermoplastic

Warranty:

7 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

3 out of 4 reviews
33% would recommend this product
3
out of 4 Reviews
33% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
0%
3 star
0%
2 star
0%
1 star
50%
WRITE A REVIEW
Showing 1-4 of 4 reviews

would buy again

Bathroom exhaust
fan
PA
4 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

NO !

TD-100 died with in 1st hour, SupplyHouse replaced & 2nd one died also. Lots of time wasted on job with this fan. Went back to FanTech fans.
No good
NY
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

No way

SupplyHouse took great care of me as a customer. They replace a TD-100 that only ran less then an hour. And the 2nd one did the same, ran less then a hour & died. My circuit was good & I have hooked up fans before. Lost so much time with this product. Not happy with S&P fan TD-100 ?
Dead fan
NY
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I'd buy another if needed

After 25 years of being stumped by how to vent the bathroom, this product solved the issue. With joists parallel to the outer wall, our only option is going back. Still, finding the right product proved difficult. This one rocks! Easy to wire, easy and quick for flexible, insulated ducting and soon our moisture problem will be history.
Jamie
Cleveland, OH
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy