Apply to be a TradeMaster!
Main product image of TD100X1 Standard Exhaust Kit (Single Vent)
Magnifying glass
Hover image to zoom

TD100X1 Standard Exhaust Kit (Single Vent)

Brand:
S&P
SKU:
KIT-TD100X1
Rating:
(0)
Q&A:
(0)
TD100X1 Standard Exhaust Kit (Single Vent)
Magnifying glass
Hover image to zoom
$192.69 each
In Stock
In Stock
Get 8 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Air Flow Capacity (CFM)
135 CFM
Product Highlight: Duct Size
4"
Product Highlight: Warranty
7 Year Warranty
Product Highlight: Voltage
120v
Product Highlight: RPM
2096 RPM
Product Highlight: Amperage
0.28 Amps

Description

–
Kits Include: 1 TD100X1 fan, 1 PG-100 plastic round intake grille, 1 PER-100W louvered exterior grille.

Specs

–
Duct Size:

4"

Voltage:

120v

RPM:

2096

Air Flow Capacity (CFM):

135

Max. Watts:

33/20

Bearings:

Ball

Amperage:

0.28

Housing Material:

Thermoplastic

Warranty:

7 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy