Shop Resideo Sale
Main product image of TD-MIXVENT Lighted Deluxe Exhaust Kit w/ Fluorescent Bulb, 6" Duct (120V)
Magnifying glass
Hover image to zoom

TD-MIXVENT Lighted Deluxe Exhaust Kit w/ Fluorescent Bulb, 6" Duct (120V)

Brand:
S&P
SKU:
KIT-TD150F
Rating:
(0)
Q&A:
(0)
TD-MIXVENT Lighted Deluxe Exhaust Kit w/ Fluorescent Bulb, 6" Duct (120V)
Magnifying glass
Hover image to zoom
$619.41 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Air Flow Capacity (CFM)
293 CFM
Product Highlight: Duct Size
6"
Product Highlight: Warranty
7 Year Warranty
Product Highlight: Amperage
0.54 Amps
Product Highlight: Voltage
120v

Description

–
Duct Fan Exhaust Kit, Housing Material Thermoplastic, Fits Duct Dia. 6 In., Voltage 120V, Max. Amps 0.542, Max. Wattage 65, Number of Speeds 1, Housing Dia. 7-7/8 In., Length 7-7/8 In., CFM @ 0.000-In. SP 293/218, CFM @ 0.100-In. SP 281/202, CFM @ 0.125-In. SP 273/193, CFM @ 0.200-In. SP 261/171, CFM @ 0.250-In. SP 250/163, Max. Inlet Temp. 104 Degrees F, Inlet and Outlet Dia. 6 In., 60 Hz, 1 Phase, Motor RPM 2289, Motor Enclosure Totally Enclosed, Width 7-7/8 In., Height 8-3/8 In.

Includes:
  • 1 TD150 exhaust fan
  • 2 Vent Lights with Fluorescent Bulb (VLF-100)
  • 1 Y-fitting (SY44-6)
  • Integral mounting bracket

Features:
  • Hz: 60
  • Voltage: 120V
  • Bearing Type: Ball
  • Mounting Position: Horizontal or Vertical
  • Standards: UL, HVI, AMCA
  • Phase: 1
  • Max. Inlet Temp.: 104 Degrees F
  • Motor Enclosure: Totally Enclosed
  • Housing Material: Thermoplastic
  • Housing Finish: Off White
  • Item: Duct Fan Exhaust Kit
  • Speed Control: Yes
  • Number of Speeds: 1
  • Includes: Mounting Bracket and (2) Fluorescent Grilles
  • CFM @ 0.000-In. SP: 293/218
  • CFM @ 0.100-In. SP: 281/202
  • CFM @ 0.200-In. SP: 261/171
  • CFM @ 0.250-In. SP: 250/163
  • CFM @ 0.375-In. SP: 227/128
  • CFM @ 0.400-In. SP: 222/119
  • CFM @ 0.450-In. SP: 215/112
  • CFM @ 0.500-In. SP: 206/105
  • CFM @ 0.600-In. SP: 165/70
  • CFM @ 0.750-In. SP: 131/24
  • CFM @ 0.800-In. SP: 110
  • Max. Amps: 0.542
  • Max. Wattage: 65
  • Motor RPM: 2289
  • Inlet and Outlet Dia.: 6"
  • Fits Duct Dia.: 6"
  • Flange Width: 1-1/4"
  • Length: 7-7/8"
  • Housing Dia.: 7-7/8"
  • Mfr Number: KIT-TD150F

**Image may not be exact representation of product.**

Specs

–
Amperage:

0.54

Duct Size:

6"

Voltage:

120v

Air Flow Capacity (CFM):

293

Bearings:

Ball

Housing Material:

Thermoplastic

Warranty:

7 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy