Shop Resideo Sale
Main product image of TD-MIXVENT Lighted Deluxe Exhaust Kit w/ LED Bulb, 6" Duct (120V)
Magnifying glass
Hover image to zoom

TD-MIXVENT Lighted Deluxe Exhaust Kit w/ LED Bulb, 6" Duct (120V)

Brand:
S&P
SKU:
KIT-TD150L
Rating:
(1)
Q&A:
(0)
TD-MIXVENT Lighted Deluxe Exhaust Kit w/ LED Bulb, 6" Duct (120V)
Magnifying glass
Hover image to zoom
$642.35 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Air Flow Capacity (CFM)
293 CFM
Product Highlight: Duct Size
6"
Product Highlight: Warranty
7 Year Warranty
Product Highlight: Amperage
0.54 Amps
Product Highlight: Voltage
120v

Description

–
Duct Fan Exhaust Kit, 2 LED Light Grilles, Fits Duct Dia. (In.) 6, CFM @ 0.000-In. SP 293 / 218, CFM @ 0.100-In. SP 281 / 202, Max. Inlet Temp. (Deg. F) 104, 120V, 60 Hz, 1 Phase, Max. Amps .542, Max. Wattage 65, Motor RPM 2289, Housing Dia. (In.) 7-7/8, Length (In.) 7-7/8, Width (In.) 7-7/8, Height (In.) 8-3/8, Includes Mounting Bracket And 2 LED Light Grilles.

Includes:
  • 1 TD150 exhaust fan
  • 2 Vent Lights with LED Bulb (VLED-100)
  • 1 Y-fitting (SY44-6)
  • Integral mounting bracket

Features:
  • Hz: 60
  • Voltage: 120V
  • Bearing Type: Ball
  • Mounting Position: Horizontal or Vertical
  • Standards: UL, HVI, AMCA
  • Phase: 1
  • Max. Inlet Temp.: 104 Degrees F
  • Motor Enclosure: Totally Enclosed
  • Housing Material: Thermoplastic
  • Housing Finish: Off White
  • Item: Duct Fan Exhaust Kit
  • Speed Control: Yes
  • Number of Speeds: 1
  • Includes: Mounting Bracket and (2) LED Light Grilles
  • CFM @ 0.000-In. SP: 293/218
  • CFM @ 0.100-In. SP: 281/202
  • CFM @ 0.200-In. SP: 261/171
  • CFM @ 0.250-In. SP: 250/163
  • CFM @ 0.375-In. SP: 227/128
  • CFM @ 0.400-In. SP: 222/119
  • CFM @ 0.450-In. SP: 215/112
  • CFM @ 0.500-In. SP: 206/105
  • CFM @ 0.600-In. SP: 165/70
  • CFM @ 0.750-In. SP: 131/24
  • CFM @ 0.800-In. SP: 110
  • Max. Amps: 0.542
  • Max. Wattage: 65
  • Motor RPM: 2289
  • Inlet and Outlet Dia.: 6"
  • Fits Duct Dia.: 6"
  • Flange Width: 1-1/4"
  • Length: 7-7/8"
  • Housing Dia.: 7-7/8"
  • Mfr Number: KIT-TD150L

**Image may not be exact representation of product.**

Specs

–
Amperage:

0.54

Duct Size:

6"

Voltage:

120v

Air Flow Capacity (CFM):

293

Bearings:

Ball

Housing Material:

Thermoplastic

Warranty:

7 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

Product Reviews

3 out of 1 review
100% would recommend this product
3
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
100%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Good unit but damper installed incorrectly

I installed a Mixvent in our basement bath a few years back and it works so well, I replaced the vent in our main bath with a Mixvent this month. My only issue is that one of the vent lights had the damper installed upside down so that it would be always open. Being in the middle of installation, I couldn't wait for a replacement so I drilled out the rivets, rotated it 180 degrees and re-riveted. Were it not for this, I would have given 5 stars.
Tim
Charlotte, NC
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy