Apply to be a TradeMaster!
Main product image of Premium Choice XP (PCXP) Ventilation Fan - Ceiling Mount Bathroom Fan, 4" or 6" Duct (120 CFM, 120V, 930 RPM)
Magnifying glass
Hover image to zoom

Premium Choice XP (PCXP) Ventilation Fan - Ceiling Mount Bathroom Fan, 4" or 6" Duct (120 CFM, 120V, 930 RPM)

Brand:
S&P
SKU:
PC110XP
Rating:
(0)
Q&A:
(0)
Premium Choice XP (PCXP) Ventilation Fan - Ceiling Mount Bathroom Fan, 4" or 6" Duct (120 CFM, 120V, 930 RPM)
Magnifying glass
Hover image to zoom
$194.75 each
In Stock
In Stock
Get 7 Tomorrow, Oct 6
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Air Flow Capacity (CFM)
120/110 CFM
Product Highlight: Duct Size
6", 4"
Product Highlight: Sone
0.9/0.3 Sones
Product Highlight: RPM
930 RPM
Product Highlight: Voltage
120v
Product Highlight: Amperage
0.35 Amps

Description

–
The new Premium CHOICE XP (PCXP) series is built for today's demanding requirements featuring seamless Plug-&-Play integration and a redesigned blower for a quiet, energy efficient performance.

New Product Features:
  • Extremely Energy Efficient
  • Higher Airflow
  • Up to 70% Quieter
  • Increased Static Pressure Capabilities

Features & Construction:
  • Extremely quiet operation 0.3 to 1.1 sones
  • Totally enclosed condenser motor for long life
  • Motor rated for 30,000 hours continuous on
  • 120V/60Hz, 230V/60Hz or 230V/50Hz motors
  • Robust steel housing
  • Attractive, sturdy grille

Certifications & Listings:
Please see the Submittal of each PC model for the certified performance data.
  • AMCA Air & Sound Certified
  • CALGreen (Title 24 Compliant)
  • cETLus Listed (UL 555C standard)
  • ENERGY STAR® qualified
  • HVI Certified

Applications
  • Residential Bathroom Exhaust: Improve IAQ by removing excess humidity, odors, and VOCs from the residential bathroom.
  • Commercial Bathroom Exhaust: Improve IAQ by removing excess humidity, odors, and VOCs from the commercial bathroom.
  • Local Exhaust: Local demand-controlled exhaust is intended to remove contaminants from kitchens and bathrooms.
  • Dwelling Unit Ventilation: Exhaust air at a continuous rate to provide fresh air to the dwelling unit.

Specs

–
Air Flow Capacity (CFM):

120/110

Duct Size:

6"

4"

RPM:

930

Frequency:

60 Hz

Voltage:

120v

Sone:

0.9/0.3

Amperage:

0.35

Energy Star Rated:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy