Apply to be a TradeMaster!
Main product image of Premium Choice Ceiling Mount Ventilation Fan, 4" Duct
Magnifying glass
Hover image to zoom

Premium Choice Ceiling Mount Ventilation Fan, 4" Duct

Brand:
S&P
SKU:
PCD80XHP
Rating:
(0)
Q&A:
(0)
Premium Choice Ceiling Mount Ventilation Fan, 4" Duct
Magnifying glass
Hover image to zoom
$150.55 each
In Stock
In Stock
Get 5 Fri, Oct 9
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Duct Size
4"
Product Highlight: Amperage
0.35 Amps

Description

–

Features & Benefits

  • Buit-in high/low two speed operation with Autoflo Technology
  •  Low speed runs continuously (Adjustable 0, 30 CFM - Max CFM)
  •  High speed can be activated through the humidity sensor or a manual high speed over-ride switch
  •  Built-in Sophisticated humidity sensor that responds to: (a) rapid to moderate increases in humidity or (b) humidity above a user-adjustable setpoint (30%-80% relative humidity). Humidity feature can be disabled
  •  Polymeric forward curved centrifugal blower.
  •  26 GA galvanized steel housing construction
  •  Simplistic and Elegant low profile polymeric grille
  •  Fixed 20 minute time delay feature
  • Detachable 4 inch polymeric collar which includes a light weight built in plastic back draft damper
  •  Built-in overload disconnect for safety and longer motor life
  •  Totally enclosed brushless DC motor designed for continuous operation

Specs

–
Duct Size:

4"

Amperage:

0.35

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy