Apply to be a TradeMaster!
Main product image of Premium CHOICE Low Profile Exhaust Fan w/ DC Motor (120V, 20W)
Magnifying glass
Hover image to zoom

Premium CHOICE Low Profile Exhaust Fan w/ DC Motor (120V, 20W)

Brand:
S&P
SKU:
PCLPD100XHP
Rating:
(0)
Q&A:
(0)
Premium CHOICE Low Profile Exhaust Fan w/ DC Motor (120V, 20W)
Magnifying glass
Hover image to zoom
$161.05 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Air Flow Capacity (CFM)
135 CFM
Product Highlight: Duct Size
4"
Product Highlight: Warranty
6 Year Warranty
Product Highlight: Voltage
120v
Product Highlight: Amperage
0.31 Amps

Description

–
Premium CHOICE Low Profile Exhaust Fan with DC Motor is designed to fit in the smallest wall cavities, making it a versatile and convenient solution for Mixed-Use & Multi-Family applications. PCLPD100XHP utilizes a DC motor and AUTOFLO™ Technology to increase efficiency and lower energy costs.

Features:
  • Built-in high-speed toggle switches allow for 50CFM/80CFM/100CFM selection with AutoFlo technology.
  • Low speed runs continuously (Adjustable 0, 30CFM - Max CFM) for a low/high two-speed operation – low speed can be disabled.
  • Built-in sophisticated humidity sensor that responds to:
    • rapid to moderate increases in humidity or
    • humidity above a user-adjustable setpoint (30%-80% relative humidity).
  • Totally enclosed brushless DC motor designed for continuous operation.
  • Detachable 4 inch polymeric collar which includes a lightweight built-in plastic backdraft damper.
  • 26 GA galvanized steel housing construction.
  • Built-in overload disconnect for safety and longer motor life.

Specs

–
Duct Size:

4"

Voltage:

120v

Air Flow Capacity (CFM):

135

Amperage:

0.31

Warranty:

6 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy