Shop Resideo Sale
Main product image of PV-POWERVENT 4" Centrifugal Duct Fan (115V, 2880 RPM, 85W)
Magnifying glass
Hover image to zoom

PV-POWERVENT 4" Centrifugal Duct Fan (115V, 2880 RPM, 85W)

Brand:
S&P
SKU:
PV-100X
Rating:
(0)
Q&A:
(0)
PV-POWERVENT 4" Centrifugal Duct Fan (115V, 2880 RPM, 85W)
Magnifying glass
Hover image to zoom
$267.30 each
In Stock
In Stock
Get 6 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Air Flow Capacity (CFM)
153 CFM
Product Highlight: Duct Size
4"
Product Highlight: Warranty
5 Year Warranty
Product Highlight: Voltage
115V
Product Highlight: RPM
2880 RPM

Description

–
Duct Fan, Inline Centrifugal, Fits Duct Dia. (In.) 4, CFM @ 0.000-In. SP 153, CFM @ 0.100-In. SP 197, Max. Inlet Temp. (Deg. F) 140, 115V, 60 Hz, 1 Phase, Max. Wattage 85, Motor RPM 2880

Model Details:
  • Exhaust air up to 942 CFM with static pressure capabilities to 1.5” w.g.
  • Galvanized steel casing with black backed enamel coating
  • Pre-wired junction box
  • Ideal for applications where space is limited
  • Non-overloading backward inclined wheel for efficiency at higher static pressures
  • AMCA Seal for Air Performance
  • cULus Listed

Features:
  • Hz: 60
  • Bearing Type: Ball
  • Mounting Position: Horizontal or Vertical
  • Phase: 1
  • Motor Enclosure: Totally Enclosed
  • Includes: Mounting Bracket
  • Inlet and Outlet Dia.: 4"
  • Number of Speeds: 1
  • Fits Duct Dia.: 4"
  • Motor RPM: 2880
  • Item: Inline Centrifugal Duct Fan
  • CFM @ 0.375-In. SP: 153
  • Voltage: 115V
  • Speed Control: Yes
  • Max. Wattage: 85
  • Housing Material: Galvanized Metal
  • Max. Inlet Temp.: 140 Degrees F
  • Housing Finish: Black Epoxy Coating

**Image may not be exact representation of product.**

Specs

–
Duct Size:

4"

Voltage:

115V

RPM:

2880

Air Flow Capacity (CFM):

153

Max. Watts:

85

Bearings:

Ball

Housing Material:

Galvanized Metal

Warranty:

5 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy