Apply to be a TradeMaster!
Main product image of PV-POWERVENT 12.4" Centrifugal Duct Fan (115V, 2650 RPM, 370W)
Magnifying glass
Hover image to zoom

PV-POWERVENT 12.4" Centrifugal Duct Fan (115V, 2650 RPM, 370W)

Brand:
S&P
SKU:
PV-315X
Rating:
(0)
Q&A:
(0)
PV-POWERVENT 12.4" Centrifugal Duct Fan (115V, 2650 RPM, 370W)
Magnifying glass
Hover image to zoom
$504.96 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Air Flow Capacity (CFM)
942 CFM
Product Highlight: Duct Size
12"
Product Highlight: Warranty
5 Year Warranty
Product Highlight: Voltage
115V
Product Highlight: RPM
2650 RPM
Product Highlight: Amperage
3.08 Amps

Description

–
Duct Fan, Inline Centrifugal, Fits Duct Dia. (In.) 12, CFM @ 0.000-In. SP 942, CFM @ 0.100-In. SP 919, Max. Inlet Temp. (Deg. F) 140, 115V, 60 Hz, 1 Phase, Max. Amps 3.08, Max. Wattage 370, Motor RPM 2650, Housing Dia. (In.) 15-15/16, Length (In.) 15-15/16, Width (In.) 15-15/16, Height (In.) 9-1/16, Includes Mounting Bracket.

Model Details:
  • Exhaust air up to 942 CFM with static pressure capabilities to 1.5” w.g.
  • Galvanized steel casing with black backed enamel coating
  • Pre-wired junction box
  • Ideal for applications where space is limited
  • Non-overloading backward inclined wheel for efficiency at higher static pressures
  • AMCA Seal for Air Performance
  • cULus Listed

Features:
  • Hz: 60
  • Bearing Type: Ball
  • Mounting Position: Horizontal or Vertical
  • Phase: 1
  • Motor Enclosure: Totally Enclosed
  • Includes: Mounting Bracket
  • CFM @ 0.800-In. SP: 576
  • Inlet and Outlet Dia.: 12.4"
  • Number of Speeds: 1
  • CFM @ 0.750-In. SP: 622
  • Fits Duct Dia.: 12.4"
  • Motor RPM: 2650
  • CFM @ 0.600-In. SP: 689
  • Flange Width: 1"
  • Max. Amps: 3.08
  • CFM @ 0.500-In. SP: 762
  • Standards: UL, HVI, AMCA
  • Length: 15-15/16"
  • CFM @ 0.400-In. SP: 793
  • CFM @ 0.450-In. SP: 781
  • Item: Inline Centrifugal Duct Fan
  • CFM @ 0.375-In. SP: 811
  • Voltage: 115V
  • CFM @ 0.250-In. SP: 859
  • Speed Control: Yes
  • Height: 9-1/16"
  • CFM @ 0.200-In. SP: 873
  • Max. Wattage: 370
  • CFM @ 0.125-In. SP: 905
  • Housing Material: Galvanized Metal
  • Max. Inlet Temp.: 140 Degrees F
  • CFM @ 0.100-In. SP: 919
  • Housing Finish: Black Epoxy Coating
  • CFM @ 1.000-In. SP: 508
  • Housing Dia.: 15-15/16"
  • CFM @ 0.000-In. SP: 942
  • Width: 15-15/16"

**Image may not be exact representation of product.**

Specs

–
Duct Size:

12"

Voltage:

115V

RPM:

2650

Air Flow Capacity (CFM):

942

Max. Watts:

370

Bearings:

Ball

Amperage:

3.08

Housing Material:

Galvanized Metal

Warranty:

5 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy