Apply to be a TradeMaster!
Main product image of TD-MIXVENT 5" Mixed Flow Duct Fan (120V, 2146 RPM, 38W)
Magnifying glass
Hover image to zoom

TD-MIXVENT 5" Mixed Flow Duct Fan (120V, 2146 RPM, 38W)

Brand:
S&P
SKU:
TD-125
Rating:
(0)
Q&A:
(0)
TD-MIXVENT 5" Mixed Flow Duct Fan (120V, 2146 RPM, 38W)
Magnifying glass
Hover image to zoom
$144.16 each
Out of Stock
Out of Stock
Get it Mon, Dec 7 - Mon, Dec 14
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Air Flow Capacity (CFM)
197 CFM
Product Highlight: Duct Size
5"
Product Highlight: Warranty
5 Year Limited Warranty
Product Highlight: Voltage
120v
Product Highlight: RPM
2146 RPM
Product Highlight: Amperage
0.32 Amps

Description

–
Duct Fan, In-Line, 2 Speed Mixed Flow, Fits Duct Dia 5 In, CFM @ 0.000-In SP 197/149, CFM @ 0.125-In SP 168/110, Max Inlet Temp 104 Deg F, Voltage 120, 60 Hz, Single Phase, Max Amps 0.32, Bearing Type Ball, Housing Dia 6 7/8 In, Length 7 3/8 In, Mounting Position Horizontal or Vertical, Includes Mounting Bracket.

Features:
  • Hz: 60
  • Bearing Type: Ball
  • Mounting Position: Horizontal or Vertical
  • Includes: Mounting Bracket
  • Phase: 1
  • Voltage: 120V
  • Motor Enclosure: Totally Enclosed
  • Item: Mixed Flow Duct Fan
  • CFM @ 0.250-In. SP: 133/73
  • Speed Control: Mfr. No. 48C172
  • Max. Wattage: 38/24
  • CFM @ 0.125-In. SP: 168/110
  • Motor HP: 1/20
  • Housing Material: Thermoplastic
  • Max. Inlet Temp.: 104 Degrees F
  • CFM @ 0.000-In. SP: 197/149
  • Housing Dia.: 6-7/8"
  • Inlet and Outlet Dia.: 4-7/8"
  • Number of Speeds: 2
  • Fits Duct Dia.: 5"
  • Motor RPM: 2150/1650
  • Flange Width: 1-1/8"
  • Max. Amps: 0.32
  • CFM @ 0.500-In. SP: 22/0
  • Standards: C-UL-US
  • Length: 7-3/8"
  • Item: Mixed Flow Duct Fan
  • CFM @ 0.375-In. SP: 86/0

Specs

–
Duct Size:

5"

Voltage:

120v

RPM:

2146

Air Flow Capacity (CFM):

197

Max. Watts:

38

Bearings:

Ball

Amperage:

0.32

Housing Material:

Thermoplastic

Warranty:

5 Year Limited

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy