Product Overview
The TD-MIXVENT series are in-line duct fans specially designed to maximize the airflow performance with minimal noise levels in a small, compact housing. This makes the TD-MIXVENT series the ultimate solution for small to medium sized ventilation installations which require a high airflow to pressure ratio and occupy minimum space (e.g., false ceiling voids, cabinets and many other limited space environments).
TD-MIXVENT have been designed with the professional contractor/engineer in mind. All models include a "removable body" feature that enables the motor-impeller assembly to be completely removed or replaced without the need to interfere with the attached ducting. These models incorporate a powerful mixed flow impeller and internal air vanes located at the discharge end of the fan housing. This impeller and guide vane combination provides a smooth laminar airflow which in turn minimizes turbulence and noise and generates excellent airflow to static pressure performance ratio.
The unique design of the support brackets allows the motor and impeller assembly to be fitted or removed without dismantling the adjacent ducting, therefore facilitating any installation or maintenance. The internal aerodynamic design of the fan enables the unit to generate large air volumes and pressures with the minimum of in-duct or radiated noise. These fans offer an ideal in-line duct fan solution for a wide range of HVAC ventilation applications.
Product Features:
| Voltage: | 120v |
|---|---|
| Housing Material: | Thermoplastic |
| Min Temp (F): | -4°F |
| Duct Size: | 8" |
| Amperage: | 0.8 |
| Wattage: | 184 |
| Bearings: | Ball |
| Weight (lbs): | 13 lbs |
| RPM: | 2781 |
| Warranty: | 5 Year Limited |
| Max Temp (F): | 140°F |
| Product Type: | Ventilation Fan |
| Air Flow Capacity (CFM): | 538 |