Apply to be a TradeMaster!
Main product image of TD-SILENT 8" Mixed Flow Duct Fan (120V, 2200 RPM, 122W)
Magnifying glass
Hover image to zoom

TD-SILENT 8" Mixed Flow Duct Fan (120V, 2200 RPM, 122W)

Brand:
S&P
SKU:
TD-200S
Rating:
(3)
Q&A:
(1)
TD-SILENT 8" Mixed Flow Duct Fan (120V, 2200 RPM, 122W)
Magnifying glass
Hover image to zoom
$393.02 each
In Stock
In Stock
Get 8 Tomorrow, Oct 1
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Air Flow Capacity (CFM)
530 CFM
Product Highlight: Duct Size
8"
Product Highlight: Warranty
5 Year Limited Warranty
Product Highlight: Voltage
120v
Product Highlight: RPM
2200 RPM
Product Highlight: Amperage
1.01 Amps

Description

–

Duct Fan, In-Line, One Speed Mixed Flow, Fits Duct Dia. (In.) 8, Inlet and Outlet Dia. (In.) 8, CFM @ 0.000-In. SP 530/409, CFM @ 0.125-In. SP 503/367, Max. Inlet Temp. (Deg. F) 140, Voltage 120, 60 Hz, 1 Phase, Max. Amps 1.01, Max. Wattage 122, Motor RPM 2200/2000, Motor Enclosure Totally Enclosed, Bearing Type Ball, Housing Dia. (In.) 10-3/8, Length (In.) 12-7/8, Height (In.) 10-3/8, Depth (In.) 22-3/8, Flange Width (In.) 1-1/12, Speed Control Yes, Housing Material Thermoplastic.


Features:

  • Hz: 60
  • Bearing Type: Ball
  • Mounting Position: Horizontal or Vertical
  • Includes: Mounting Bracket
  • Phase: 1
  • Voltage: 120V
  • Motor Enclosure: Totally Enclosed
  • Item: Mixed Flow Duct Fan
  • Number of Speeds: 1
  • Speed Control: Yes
  • Housing Finish: Off White
  • CFM @ 0.000-In. SP: 530/409
  • CFM @ 0.125-In. SP: 503/367
  • CFM @ 0.250-In. SP: 472/333
  • CFM @ 0.375-In. SP: 443/306
  • CFM @ 0.500-In. SP: 415/271
  • CFM @ 0.750-In. SP: 349/183
  • CFM @ 1.000-In. SP: 204/46
  • Max. Amps: 1.01
  • Max. Wattage: 122
  • Motor RPM: 2200/2000
  • Housing Material: Thermoplastic
  • Fits Duct Dia.: 8"
  • Flange Width: 1-1/12"
  • Standards: UL, HVI
  • Green Certification or Other Recognition: ENERGY STAR Rated
  • Width: 22-3/8"
  • Height: 10-3/8"
  • Max. Inlet Temp.: 140 Degrees F
  • Housing Dia.: 10-3/8"
  • Length: 12-7/8"
  • Inlet and Outlet Dia.: 8"


**Image may not be exact representation of product.**

Specs

–
Duct Size:

8"

Voltage:

120v

RPM:

2200

Air Flow Capacity (CFM):

530

Max. Watts:

122

Bearings:

Ball

Amperage:

1.01

Housing Material:

Thermoplastic

Warranty:

5 Year Limited

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

RSK Series 8" Duct Round Backdraft Damper
SKU: RSK8
Fantech

Product Reviews

4.33 out of 3 reviews
67% would recommend this product
4.33
out of 3 Reviews
67% would recommend this product
WRITE A REVIEW
5 star
67%
4 star
0%
3 star
33%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Quiet and Powerful

I installed one of these as a remote blower for a range hood insert. It's very quiet for the amount of air it moves. At the hood itself you can only hear the rush of the air moving. I am now looking for other places to use one (make up air, attic exhaust, etc)
Scott
Santa Cruz, CA
5 months ago
Was this review helpful to you?

I would buy fan again

I selected this fan because I wanted a silent fan.This fan is far from silent.I called to inquire twice and left my name and phone number, nobody got back to me.
bob
Boston Ma
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this again

This fan provides excellent ventilation for my glass blowing/lampworking shop.
JTH
Holden, Maine
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Does this need to be hard-wired or does it come with a standard electrical adaptor?

Asked by Pat 3 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hi Pat. This fan is has a terminal box that you should connect the electrical supply to directly. Please see the install steps here: https://www.screencast.com/t/ILtHpMj4i

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy