Apply to be a TradeMaster!
Main product image of TD-MIXVENT 10" Inline Mixed Flow Two-Speed Duct Fan
Magnifying glass
Hover image to zoom

TD-MIXVENT 10" Inline Mixed Flow Two-Speed Duct Fan

Brand:
S&P
SKU:
TD-250
Rating:
(0)
Q&A:
(0)
TD-MIXVENT 10" Inline Mixed Flow Two-Speed Duct Fan
Magnifying glass
Hover image to zoom
$523.34 each
In Stock
In Stock
Get 3 Tomorrow, Oct 6
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Duct Size
10"
Product Highlight: Warranty
5 Year Limited Warranty
Product Highlight: Voltage
115V, 120v
Product Highlight: RPM
2721, 3200, 1982, 2400 RPM

Description

–
Note: Image may not be exact representation of item.

The TD-MIXVENT series are in-line duct fans specially designed to maximize the airflow performance with minimal noise levels in a small, compact housing. This makes the TD-MIXVENT series the ultimate solution for small to medium sized ventilation installations which require a high airflow to pressure ratio and occupy minimum space.

Product Specifications
    AMCA Certified Performance:
  • TD-250 LS: 2400 RPM
  • Max watts - 162
  • TD-250 HS: 3200 RPM
  • Max Watts - 241
  • Volts: 115

    HVI Certified Performance:
  • TD-250 LS: 1982 RPM
  • Max watts - 147
  • TD-250 HS: 2721 RPM
  • Max Watts - 210
  • Volts: 120


  • Sealed For Life, ball bearings
  • Suitable for working airstreams up to 140°F
  • Models 250 include direct dual speed (LS/HS) connection motors and are also suitable for voltage speed control.
  • Five year limited warranty

Specs

–
Duct Size:

10"

Voltage:

115V

120v

RPM:

2721

3200

1982

2400

Bearings:

Ball

Warranty:

5 Year Limited

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy