Apply to be a TradeMaster!
Main product image of TD-MIXVENT 12.4" Mixed Flow Duct Fan (115V, 2000/2500 RPM, 208/335W)
Magnifying glass
Hover image to zoom

TD-MIXVENT 12.4" Mixed Flow Duct Fan (115V, 2000/2500 RPM, 208/335W)

Brand:
S&P
SKU:
TD-315
Rating:
(1)
Q&A:
(0)
TD-MIXVENT 12.4" Mixed Flow Duct Fan (115V, 2000/2500 RPM, 208/335W)
Magnifying glass
Hover image to zoom
$718.73 each
In Stock
In Stock
Get 1 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Air Flow Capacity (CFM)
751, 1050 CFM
Product Highlight: Duct Size
12"
Product Highlight: Warranty
5 Year Limited Warranty
Product Highlight: Voltage
115V
Product Highlight: RPM
2500, 2000 RPM
Product Highlight: Amperage
2.3 Amps

Description

–
Duct Fan, In-Line, 2 Speed Mixed Flow, Fits Duct Dia 12 In, CFM @ 0.000-In SP 1050/751, CFM @ 0.125-In SP 990/670, Max Inlet Temp 140 Deg F, Voltage 115, 60 Hz, Single Phase, Max Amps 2.3, Bearing Type Ball, Housing Dia 13 1/4 In, Length 14 In, Mounting Position Horizontal or Vertical, Includes Mounting Bracket.

Features:
  • Hz: 60
  • Bearing Type: Ball
  • Mounting Position: Horizontal or Vertical
  • Includes: Mounting Bracket
  • Phase: 1
  • Voltage: 115V
  • Motor Enclosure: Totally Enclosed
  • Item: Mixed Flow Duct Fan
  • Number of Speeds: 2
  • Speed Control: Mfr. No. 48C172
  • Housing Finish: Epoxy
  • CFM @ 0.000-In. SP: 1050/751
  • CFM @ 0.125-In. SP: 990/670
  • CFM @ 0.250-In. SP: 932/545
  • CFM @ 0.375-In. SP: 850/420
  • CFM @ 0.500-In. SP: 770/285
  • CFM @ 0.750-In. SP: 600/190
  • CFM @ 1.000-In. SP: 420/130
  • CFM @ 1.500-In. SP: 255/55
  • Max. Amps: 2.3
  • Max. Wattage: 335/208
  • Motor HP: 1/2
  • Motor RPM: 2500/2000
  • Housing Material: Metal
  • Fits Duct Dia.: 12"
  • Flange Width: 2"
  • Standards: C-UL-US
  • Max. Inlet Temp.: 140 Degrees F
  • Housing Dia.: 13-1/4"
  • Length: 14"
  • Inlet and Outlet Dia.: 12-1/4"

**Image may not be exact representation of product.**

Specs

–
Duct Size:

12"

Voltage:

115V

RPM:

2500

2000

Air Flow Capacity (CFM):

751

1050

Max. Watts:

208

335

Bearings:

Ball

Amperage:

2.3

Housing Material:

Metal

Warranty:

5 Year Limited

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4 out of 1 review
100% would recommend this product
4
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
100%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I will buy this product again!

Good price and fast shipping
Da Wabbit
Harvey, LA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy