Shop Resideo Sale
Main product image of TD-MIXVENT 14" Mixed Flow Duct Fan (115V, 1536 RPM, 522W)
Magnifying glass
Hover image to zoom

TD-MIXVENT 14" Mixed Flow Duct Fan (115V, 1536 RPM, 522W)

Brand:
S&P
SKU:
TD-355
Rating:
(0)
Q&A:
(0)
TD-MIXVENT 14" Mixed Flow Duct Fan (115V, 1536 RPM, 522W)
Magnifying glass
Hover image to zoom
$908.23 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Air Flow Capacity (CFM)
2090 CFM
Product Highlight: Duct Size
14"
Product Highlight: Warranty
5 Year Limited Warranty
Product Highlight: Voltage
115V
Product Highlight: RPM
1536 RPM

Description

–
Features:
  • Hz: 60
  • Bearing Type: Ball
  • Mounting Position: Horizontal or Vertical
  • Includes: Mounting Bracket
  • Phase: 1
  • Voltage: 115V
  • Motor Enclosure: Totally Enclosed
  • Item: Mixed Flow Duct Fan
  • Number of Speeds: 1
  • CFM @ 0.000-In. SP: 2090
  • CFM @ 0.125-In. SP: 2013
  • CFM @ 0.250-In. SP: 1935
  • CFM @ 0.375-In. SP: 1856
  • CFM @ 0.500-In. SP: 1777
  • CFM @ 0.750-In. SP: 1616
  • CFM @ 1.000-In. SP: 1326
  • Max. Wattage: 522
  • Motor RPM: 1536
  • Housing Material: Metal
  • Fits Duct Dia.: 14"
  • Max. Inlet Temp.: 140 Degrees F
  • Length: 14"

**Image may not be exact representation of product.**

Specs

–
Duct Size:

14"

Voltage:

115V

RPM:

1536

Air Flow Capacity (CFM):

2090

Max. Watts:

522

Bearings:

Ball

Housing Material:

Metal

Warranty:

5 Year Limited

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy