Apply to be a TradeMaster!
Main product image of 100SNT-AL Lift-Up Roof Backflow Enclosure w/ 90W #30 Heat Cable
Magnifying glass
Hover image to zoom

100SNT-AL Lift-Up Roof Backflow Enclosure w/ 90W #30 Heat Cable

SKU:
100SNT-AL
Rating:
(0)
Q&A:
(0)
100SNT-AL Lift-Up Roof Backflow Enclosure w/ 90W #30 Heat Cable
Magnifying glass
Hover image to zoom
$1,481.88 each
Backorder
Backorder
Get it Tue, Nov 3 - Fri, Dec 4

Lift Gate

–
This product weighs 95 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Aluminum
Product Highlight: Height (Inches)
38" Height
Product Highlight: Width (Inches)
15" Width
Product Highlight: Length (Inches)
32" Length

Description

–
The SN and SNT series of enclosures are made to house 0.75" through 8" diameter backflow preventers. This enclosure features a lift-up roof that locks at a 90 degree angle for maximum accessibility, one removable door panel, and one drain flap. With heat, the enclosure meets the requirements of ASSE Standard 1060 Class 1 for freeze protection. This enclosure is made of durable, marine-grade aluminum and is lockable for vandal protection.

Specs

–
Series:

100

Material:

Aluminum

Height (Inches):

38"

Width (Inches):

15"

Length (Inches):

32"

Approvals:

ASSE 1060

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy