Apply to be a TradeMaster!
Main product image of 2" Mechanical Cleanout Test Plug
Magnifying glass
Hover image to zoom
2" Mechanical Cleanout Test Plug
Magnifying glass
Hover image to zoom
$6.79 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
2"

Description

–

Safe-T-Seal MTP202 is a 2" mechanical test plug designed for sealing and testing plumbing, drain, waste, and vent piping systems. Its mechanical expansion design creates a secure seal without inflation, making it a dependable option for pressure testing and temporary pipe blocking. Built for easy installation and repeated use, this plug is well suited for residential and commercial applications.



Features

  • Fits 2" pipe applications
  • Mechanical expansion design requires no inflation
  • Provides a tight, reliable seal during testing
  • Easy to install, remove, and reuse
  • No gluing required
  • No metal parts to rust
  • Tightens with a standard wrench
  • Ideal for plumbing, DWV, and sewer line testing
  • Suitable for residential and commercial applications

Specs

–
Size:

2"

Product Type:

Test Plug

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy