Apply to be a TradeMaster!
Main product image of 4" Mechanical Test-Tee Plug
Magnifying glass
Hover image to zoom
4" Mechanical Test-Tee Plug
Magnifying glass
Hover image to zoom
$70.00 each
In Stock
In Stock
Get 1 Thu, Nov 19
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
4"

Description

–

Safe-T-Seal TTMP-4 is a 4" test tee mechanical test plug designed for reliable sealing and testing in plumbing, drain, waste, and vent systems. Its mechanical operation provides a fast, dependable seal and helps prevent backsplash while draining. Designed with replaceable rubber pads, this plug is built for repeat use in residential and commercial applications.



Features

  • Fits 4" test tee applications
  • Compatible with common pipe materials including PVC, cast iron, DWV, and ABS
  • Mechanical operation for safe, fast, and dependable testing
  • Durable rubber pads help create a reliable seal
  • Replaceable pads available for extended product life
  • 2-stage locking pin locks plug into test and drain positions
  • Helps reduce backsplash during draining
  • Ideal for plumbing, DWV, and sewer line testing

Specs

–
Product Type:

Test Plug

Size:

4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Wed

1 Replacement Part

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy