Apply to be a TradeMaster!
Main product image of High Temp Drain Pump
Magnifying glass
Hover image to zoom

High Temp Drain Pump

Brand:
Saniflo
SKU:
028
Rating:
(0)
Q&A:
(0)
High Temp Drain Pump
Magnifying glass
Hover image to zoom
$2,842.48 each
Backorder
Backorder
Get it Mon, Nov 2 - Tue, Dec 1
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–

Saniflo 028 - High-Temp Drain Pump

The Saniflo 028 High-Temp Drain Pump is engineered for draining hot gray water from commercial or residential applications where temperatures can exceed standard pump ratings, such as commercial kitchens or HVAC condensate pans.

  • Motor: 115/120 VAC, 1/3 HP induction motor rated for continuous operation
  • Temperature Rating: Up to 194°F; thermal overload protection included.
  • Flow & Lift: Capable of 26 GPM at 0 lift; maintains 10 GPM at 10 feet of vertical lift
  • Material: Cast iron pump end with stainless steel shaft and mechanical seal rated for up to 200°F; thermoplastic impeller.
  • Application: Ideal for condensate from boilers, water heaters, and commercial dishwashers; integrates with Saniflo Sanicondense systems.

Specs

–
Product Type:

Pump

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy