Apply to be a TradeMaster!
Main product image of SaniCONDENS Condensate Pump (White)
Magnifying glass
Hover image to zoom

SaniCONDENS Condensate Pump (White)

Brand:
Saniflo
SKU:
040-SANIFLO
Rating:
(0)
Q&A:
(0)
SaniCONDENS Condensate Pump (White)
Magnifying glass
Hover image to zoom
$61.50 each
In Stock
In Stock
Get 19 Tue, Nov 24
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White
Product Highlight: Warranty
3 Year Warranty

Description

–
The Saniflo 040 SaniCONDENS is a compact, 1/30 HP condensate pump designed to remove acidic condensate from high-efficiency appliances when gravity drainage isn't feasible. It efficiently pumps condensate up to 15 feet vertically or 150 feet horizontally, making it suitable for both residential and commercial applications.

Key Features
  • Motor: 1/30 HP oil-filled, thermally protected
  • Voltage: 120V, 60Hz
  • Amperage: 1.5 A
  • Max operating temperature: 160°F
  • Noise level: (_<) 44 dBA at 3 ft
  • Discharge rate: 86 GPH at 3 ft; 30 GPH at 15 ft
  • Discharge pipe diameter: 3/8"
  • Tank capacity: 0.5 gallons (1.9 liters)
  • Dimensions: 9-1/2" L x 5-5/8" W x 6-5/8" H
  • Weight: 7 lbs
  • Includes 20 ft of vinyl tubing, inlet adapter, and discharge adapter
  • Built-in non-return valve on discharge connection
  • Provision for ready-to-wire connection to an external overflow switch
  • 2-year warranty

Compatibility & Applications
  • Condensing boilers
  • HVAC systems
  • Water heater systems
  • Air conditioners
  • Suitable for installations where gravity drainage is not possible

Installation & Operation Notes
  • Activated by internal float mechanism
  • Discharges condensate through a 3/8" vinyl tube
  • Includes a non-return valve to prevent re-activation
  • Power cord length: 60 inches

Maintenance & Troubleshooting
  • Regular inspection recommended to ensure optimal performance
  • Minimal maintenance due to sealed motor and limited moving parts
  • Ensure vent system remains unobstructed for optimal performance

Certifications & Compliance
  • UL 788 certified
  • CSA C22.2 certified

Specs

–
Product Type:

Pump

Color:

White

Warranty:

3 Year

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy