Apply to be a TradeMaster!
Main product image of Oasis105 Horizontal Airflow Outlet Dehumidifier
Magnifying glass
Hover image to zoom

Oasis105 Horizontal Airflow Outlet Dehumidifier

Brand:
Santa Fe
SKU:
4041850
Rating:
(0)
Q&A:
(0)
Oasis105 Horizontal Airflow Outlet Dehumidifier
Magnifying glass
Hover image to zoom
4041850 has been discontinued
Discontinued February 1, 2025
This product was discontinued by the manufacturer.
Direct Replacement:
Oasis 105 A2L Horizontal Airflow Outlet Dehumidifier
Brand:
Santa Fe
SKU:4044510
(0)
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: Warranty
6 Year Warranty
Product Highlight: Wattage
540 Watts
Product Highlight: Air Flow Capacity (CFM)
280 CFM
Product Highlight: Refrigerant Type
R-410A

Description

–

Oasis105 Horizontal Airflow Outlet Dehumidifier




The Oasis105, is perfect for a wide range of applications, including whole-home, basements, attics, and crawl spaces. It features onboard digital controls, variable speed fan, dew point cut out, and a low maintenance positive pressure condensate drain.



Product Features:

  • On-board digital controls
  • Horizontal cabinet is conveniently sized for installation in crawl spaces, basements and ducted HVAC whole house applications
  • Engineered for low temperature operation and the air flow issues that crawl spaces present
  • Ducting options for better air flow and humidity control throughout the space
  • Auto restart allows the dehumidifier to automatically restart after a power outage
  • Variable-speed fan:
  • LOW speed for ultra-quiet operation
  • HIGH speed for ducted applications
  • AUTO speed is the most energy efficient
  • HIGH OVERRIDE for high static ducted applications
  • Dew point cut-out protects from low temperature inefficient operation
  • Patented Efficiency Capacity Coil Optimization (ECCO) technology featuring corrosion resistant double coated coils
  • Positive pressure drain that does not require a P-Trap, resulting in less maintenance
  • Integrated secondary drain pain with dedicated float switch port
  • Molded base with integrated handles for easy movement and installation

Specs

–
Product Type:

Dehumidifier

Type:

Compact

Wattage:

540

Voltage:

115V

Air Flow Capacity (CFM):

280

Operating Temp Range:

49°F to 115°F

Noise Level (dBA):

59

Refrigerant Type:

R-410A

Phase:

1

Hertz:

60

Warranty:

6 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need