Apply to be a TradeMaster!
Main product image of Ultra98 A2L Whole House High-Efficiency Ventilating Dehumidifier
Magnifying glass
Hover image to zoom

Ultra98 A2L Whole House High-Efficiency Ventilating Dehumidifier

Brand:
Santa Fe
SKU:
4044300
Rating:
(1)
Q&A:
(0)
Ultra98 A2L Whole House High-Efficiency Ventilating Dehumidifier
Magnifying glass
Hover image to zoom
4044300 has been discontinued
Discontinued February 17, 2026
This product was discontinued by the manufacturer.
Direct Replacement:
Ultra V100 A2L Whole House High-Efficiency Ventilating Dehumidifier
Brand:
Santa Fe
SKU:4047100
(0)
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: Warranty
6 Year Warranty
Product Highlight: Refrigerant Type
R-454B
Product Highlight: Wattage
670 Watts
Product Highlight: Air Flow Capacity (CFM)
320 CFM

Description

–

Ultra98 A2L Whole House High-Efficiency Ventilating Dehumidifier


The Santa Fe Ultra98 is designed to deliver exceptional indoor air quality by providing dedicated moisture control, fresh air mechanical ventilation and superior air filtration (MERV-13) to the entire home. The unit features an extremely well-insulated, compact horizontal cabinet (optional vertical discharge) for the ultimate in quiet operation.


Optional fresh outdoor air may be ducted to the unit. This provides fresh air to dilute pollutants and maintain high oxygen content in the air. The amount of fresh air ventilation can be regulated by a variety of dampers and controls.


Product Features

  • Features a horizontal configuration with optional vertical discharge
  • Designed for quiet operation
  • Engineered for low temperature operation providing comfort year round
  • Use of DEH 3000/R digital control for outdoor air ventilation and humidity control
  • Superior MERV-13 filtration to improve indoor air quality
  • Ducting option for fresh outdoor air ventilation
  • Push button reset for transformer protection



Product Dimensions

  • W: 14.5"
  • H: 19.5"
  • D: 32.38"
  • Weight: 81. lbs.

Specs

–
Operating Temp Range:

49°F to 95°F

Voltage:

120v

Product Type:

Dehumidifier

Phase:

1

Warranty:

6 Year

Refrigerant Type:

R-454B

Noise Level (dBA):

47

Energy Factor:

2.95 L/kWh

Type:

Whole House

Coverage (Sq Ft.):

2300

Hertz:

60

Capacity (Pints/Day):

98

Wattage:

670

Current (amps):

5.9

Air Flow Capacity (CFM):

320

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-1 of 1 reviews

Happy with performance and ease of installation

The unit works very well in dehumidifying our home. It's installed using our existing HVAC return and supply ducts with a backdraft damper. When the thermostat calls for dehumidification, it also runs the HVAC fan, since we do not have a check damper. This setup made the installation quick and easy and was the best option for our application. The unit is hanging from our basement floor joists using 3/8" SS rods with round rubber vibration dampers on the bottom rod nuts. This eliminated all mechanical noise in the room above, which we had before installing the rubber dampers. The installation manual is good but does not tell you the filter is accessible from both sides of the unit – incase that's important to you – it was for me.
Craig
Terre Hill, PA
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?