Apply to be a TradeMaster!
Main product image of Advance Dry110 Horizontal Dehumidifier
Magnifying glass
Hover image to zoom

Advance Dry110 Horizontal Dehumidifier

Brand:
Santa Fe
SKU:
4047010
Rating:
(0)
Q&A:
(0)
Advance Dry110 Horizontal Dehumidifier
Magnifying glass
Hover image to zoom
$2,567.99 each
In Stock
In Stock
Get 4 Thu, Nov 19 - Mon, Nov 23

Lift Gate

–
This product weighs 115 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: Warranty
6 Year Warranty
Product Highlight: Refrigerant Type
R-454B
Product Highlight: Air Flow Capacity (CFM)
370 CFM
Product Highlight: Wattage
480 Watts

Description

–

The Advance Dry110 features industry exclusive dual exhaust outlets for maximum space drying and installation flexibility. It features onboard digital controls with a terminal block, dew point cut out, and a low maintenance built in P-trap.

Product Features:

  • Dual exhaust outlets allow for air distribution to multiple locations
  • On-board digital controls with terminal block for wiring SmartAire Remote Sensor and float switch
  • Horizontal cabinet is conveniently sized for installation in crawl spaces, basements, or attics
  • Engineered for low temperature operation and the airflow issues that crawl spaces present
  • Ducting options for divided spaces
  • Auto restart allows the dehumidifier to automatically restart after a power outage
  • Dew point cut-out protects from low-temperature inefficient operation
  • Molded base with integrated handles for easy movement and installation

Specs

–
Refrigerant Type:

R-454B

Product Type:

Dehumidifier

Air Flow Capacity (CFM):

370

Coverage (Sq Ft.):

3600

Capacity (Pints/Day):

110

Current (amps):

4.1

Wattage:

480

Energy Factor:

3.6 L/kWh

Hertz:

60

Phase:

1

Operating Temp Range:

49°F to 95°F

Voltage:

115V

Warranty:

6 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Open Now:
8:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy