Apply to be a TradeMaster!
Main product image of 17,500 BTU Ductless Mini-Split Cool Only Air Conditioner - Low Ambient (Outdoor Unit)
Magnifying glass
Hover image to zoom

17,500 BTU Ductless Mini-Split Cool Only Air Conditioner - Low Ambient (Outdoor Unit)

Brand:
N/A
SKU:
CL1872
Rating:
(0)
Q&A:
(0)
17,500 BTU Ductless Mini-Split Cool Only Air Conditioner - Low Ambient (Outdoor Unit)
Magnifying glass
Hover image to zoom
CL1872 has been discontinued
Discontinued January 30, 2012
This product was discontinued because the part number was changed by the manufacturer. The replacement product has modifications.
Suggested Alternative:
17,500 BTU Ductless Mini-Split Cool Only Air Conditioner (Outdoor Unit)
Brand:
Panasonic
SKU:CU-KS18NKUA
(0)
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

–
Product Highlight: Cooling Capacity (BTU)
17500 BTUs
Product Highlight: SEER
20 Rating
Product Highlight: Warranty
7 Year (Compressor)/5 Year (Parts) Warranty
Product Highlight: Number of Zones
1
Product Highlight: Energy Star Rated
Yes

Description

–
**NOTE 1: Line Set Not Included. This is an outdoor unit only. Indoor unit must be purchased separately.

**NOTE 2: All Sanyo R-410a Air Conditioners and Heat Pumps incorporate 5/16" service ports rather than the traditional 1/4" service port found on most R-22 systems. Click here for more information

Sanyo air conditioners and heat pumps offer the utmost in versatility in solving your cooling and heating needs. By utilizing environmentally friendly R-410a refrigerant and DC Inverter technology, the Sanyo air conditioner or heat pump automatically adjusts its performance to meet the changing needs of the space while maintaining the desired temperature. This in turn leads to increased efficiencies, low energy consumption and a very comfortable environment.

Refrigerant Piping:
  • Flare Type
  • 1/4" Discharge
  • 1/2" Suction

Specs

–
Application:

Cooling

Cooling Capacity (BTU):

17500

SEER:

20

Outdoor Voltage:

230/208/1/60

Outdoor Dimensions (L x W x H):

26-3/8" x 34-21/32" x 11-7/32"

Outdoor Weight:

90.4 lbs.

Warranty:

7 Year (Compressor)/5 Year (Parts)

Number of Zones:

1

Energy Star Rated:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Need help calculating?
Use Our Calculator