Apply to be a TradeMaster!
Main product image of 17,500 BTU Ductless Mini-Split Cool Only Air Conditioner (Outdoor Unit)
Magnifying glass
Hover image to zoom

17,500 BTU Ductless Mini-Split Cool Only Air Conditioner (Outdoor Unit)

Brand:
Panasonic
SKU:
CU-KS18NKUA
Rating:
(0)
Q&A:
(0)
17,500 BTU Ductless Mini-Split Cool Only Air Conditioner (Outdoor Unit)
Magnifying glass
Hover image to zoom
We no longer carry CU-KS18NKUA
Unavailable since July 13, 2015

Product Highlights

–
Product Highlight: Cooling Capacity (BTU)
17500 BTUs
Product Highlight: Liquid Line
1/4"
Product Highlight: Suction Line
1/2" SL
Product Highlight: SEER
16 Rating
Product Highlight: Mount
Wall
Product Highlight: Width (Inches)
34-21/32" Width

Description

–
Line Set Not Included. This is an outdoor unit only. Indoor unit (CS-KS18NB4UW) must be purchased separately.

Panasonic wall mounted air conditioners and heat pumps offer the utmost in versatility and reliability in solving your cooling and heating needs.

Includes:
  • Quiet Mode -low fan speed for extra quiet operation
  • Low Ambient Control
  • Microprocessor-Controlled Operation
  • Air Sweep Control
  • 1-hour OFF Timer
  • Automatic Restart Function after Power Failure
  • Electric Refrigerant Control Valve
  • Blue Fin Condenser
  • Specs

    –
    Max. Elevation (ft.):

    50'

    Product Type:

    Outdoor Unit

    Application:

    Cooling

    SEER:

    16

    Cooling Capacity (BTU):

    17500

    Outdoor Dimensions (H x W x D):

    26-3/8" x 34-21/32" x 11-7/32"

    Mount:

    Wall

    Suction Line:

    1/2"

    Liquid Line:

    1/4"

    Refrigerant Pipe Type:

    Flare

    Width (Inches):

    34-21/32"

    Depth (Inches):

    11-7/32"

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Need help calculating?
    Use Our Calculator

    You May Also Need