Shop Limited Time Deals
Main product image of 24,200 BTU Ductless Mini-Split Cool Only Air Conditioner - Low Ambient (Outdoor Unit)
Magnifying glass
Hover image to zoom

24,200 BTU Ductless Mini-Split Cool Only Air Conditioner - Low Ambient (Outdoor Unit)

Brand:
N/A
SKU:
CL2472
Rating:
(0)
Q&A:
(0)
24,200 BTU Ductless Mini-Split Cool Only Air Conditioner - Low Ambient (Outdoor Unit)
Magnifying glass
Hover image to zoom
Suggested Alternative:
24,000 BTU Ductless Low Ambient Air Mini-Split Cool Only Air Conditioner (Outdoor Unit)
Brand:
Panasonic
SKU:CU-KS24NKUA
(0)
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

Product Highlight: Cooling Capacity (BTU)
24200 BTUs
Product Highlight: SEER
17 Rating
Product Highlight: Warranty
7 Year (Compressor)/5 Year (Parts) Warranty
Product Highlight: Number of Zones
1
Product Highlight: Energy Star Rated
No

Description

**NOTE 1: Line Set Not Included. This is an outdoor unit only. Indoor unit must be purchased separately.

**NOTE 2: All Sanyo R-410a Air Conditioners and Heat Pumps incorporate 5/16" service ports rather than the traditional 1/4" service port found on most R-22 systems. Click here for more information

Sanyo wall mounted air conditioners and heat pumps offer the utmost in versatility in solving your cooling and heating needs. By utilizing environmentally friendly R-410a refrigerant and DC Inverter technology, the Sanyo air conditioner or heat pump automatically adjusts its performance to meet the changing needs of the space while maintaining the desired temperature. This in turn leads to increased efficiencies, low energy consumption and a very comfortable environment.

Refrigerant Piping:
  • Flare Type
  • 1/4" Discharge
  • 5/8" Suction

Specs

Application:

Cooling

Cooling Capacity (BTU):

24200

SEER:

17

Outdoor Voltage:

230/208/1/60

Outdoor Dimensions (L x W x H):

29-1/8" x 35-7/16" x 12-19/32"

Warranty:

7 Year (Compressor)/5 Year (Parts)

Outdoor Weight:

119 lbs.

Number of Zones:

1

Energy Star Rated:

No

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Need help calculating?
Use Our Calculator