
| Application: | Cooling |
|---|---|
| Cooling Capacity (BTU): | 24200 |
| Heating Capacity (BTU): | 29000 |
| Dehumidification (Pts/Hr): | 4.89 |
| Fan Speeds: | Hi/Med/Low/Auto |
| Remote Control: | Wireless |
| Air Circulation (CFM H/M/L): | 600/541/482 |
| Features: | 24-Hour Programmable Program Timer Self Diagnosing Function |
| Modes: | Cooling Ion Heating Quiet Mode Dry Night Setback Auto |
| Indoor Dimensions (L x W x H): | 11-23/32" x 41-15/16" x 8-19/32" |
| Indoor Weight: | 26.5 lbs |
| Number of Zones: | 1 |
| Energy Star Rated: | No |
| Warranty: | 7 Year (Compressor)/5 Year (Parts) |
Yes, the reversing valve in the outdoor unit allows the system to alternate between heating and cooling.
The SEER rating is based on the outdoor unit. This is an indoor unit.
Unfortunately there isn't a set square footage that this unit will cover. There are several different factors that need to be considered when sizing an air conditioning unit. For example, the size and layout of your home, how well your home is insulated, the type and amount of windows, etc. Therefore, it is recommended that a certified installer complete an assessment of your home to determine the size of the unit(s) you would need for your space.
You need to purchase an outdoor unit in addition to the indoor unit. The outdoor unit that would be compatible with this indoor unit would be SKU: C2472 24,200 BTU Ductless Mini-Split Cool Only Air Conditioner (Outdoor Unit). The pricing for this unit is listed on the product page on our website.
Yes, you need the outdoor unit. It's the KHS2472 and it does both cooling and heating. Your best bet, would be to buy a set, with both units included. You will also need a line-set to connect between the two units.