Apply to be a TradeMaster!
Main product image of Remote Emergency Light, Weatherproof Low Power Single Head, 3-12V 0.75W, White Finish
Magnifying glass
Hover image to zoom

Remote Emergency Light, Weatherproof Low Power Single Head, 3-12V 0.75W, White Finish

Brand:
Satco
SKU:
67-140
Rating:
(0)
Q&A:
(0)
Remote Emergency Light, Weatherproof Low Power Single Head, 3-12V 0.75W, White Finish
Magnifying glass
Hover image to zoom
$24.99 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
5 Year Warranty
Product Highlight: Color
White
Product Highlight: Wattage
0.75 Watts
Product Highlight: Finish
White
Product Highlight: Voltage
12v, 3V

Description

–
This is a Remote Emergency Light; Weatherproof Low Power Single Head; 3-12V 0.75W; White Finish manufactured by Satco.

Specs

–
Warranty:

5 Year

Color:

White

Wattage:

0.75

Finish:

White

Product Type:

Emergency Light

Lamp Type:

Integrated LED

Voltage:

12v

3V

CCT (Kelvin):

5700K

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy