Apply to be a TradeMaster!
Main product image of Remote Emergency Light, Weatherproof Low Power Dual Head, 3-12V 1.5W, White Finish
Magnifying glass
Hover image to zoom

Remote Emergency Light, Weatherproof Low Power Dual Head, 3-12V 1.5W, White Finish

Brand:
Satco
SKU:
67-141
Rating:
(0)
Q&A:
(0)
Remote Emergency Light, Weatherproof Low Power Dual Head, 3-12V 1.5W, White Finish
Magnifying glass
Hover image to zoom
$44.99 each
Backorder
Backorder
Get it Wed, Dec 23 - Tue, Jan 26
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White
Product Highlight: Voltage
3V, 12v
Product Highlight: Wattage
1.5 Watts
Product Highlight: Finish
White
Product Highlight: Warranty
5 Year Warranty

Description

–
This is a Remote Emergency Light; Weatherproof Low Power Dual Head; 3-12V 1.5W; White Finish manufactured by Satco.

Specs

–
Lamp Type:

Integrated LED

Color:

White

Voltage:

3V

12v

Product Type:

Emergency Light

Wattage:

1.5

CCT (Kelvin):

5700K

Finish:

White

Warranty:

5 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy