Apply to be a TradeMaster!
Main product image of Remote Emergency Light, 1.5W, Weatherproof Low Power Dual Head, White Finish, 3.6V
Magnifying glass
Hover image to zoom

Remote Emergency Light, 1.5W, Weatherproof Low Power Dual Head, White Finish, 3.6V

Brand:
Satco
SKU:
67-143
Rating:
(0)
Q&A:
(0)
Remote Emergency Light, 1.5W, Weatherproof Low Power Dual Head, White Finish, 3.6V
Magnifying glass
Hover image to zoom
$45.99 each
Backorder
Backorder
Get it Tue, Dec 22 - Mon, Jan 25
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Wattage
1.5 Watts
Product Highlight: Voltage
3.6V
Product Highlight: Warranty
5 Year Warranty
Product Highlight: Finish
White
Product Highlight: Color
White

Description

–
This is a Remote Emergency Light; 1.5W; Weatherproof Low Power Dual Head; White Finish; 3.6V manufactured by Satco.
SATCO NUVO's 67-143 Remote Capable Emergency Lights allow for the addition of two single or one double remote head. Constructed from a 5VA flame-retardant ABS housing, these lights are built to withstand emergency situations. All models and remote heads are UL certified and compliant with OSHA and NFPA standards. With a 90-minute battery backup run time, you can trust these fixtures to provide reliable illumination when you need it most. Plus, the battery push-to-test button and AC supply indicator, ensure easy maintenance and peace of mind. Don't settle for subpar emergency lighting - upgrade to the SATCO NUVO LED Emergency Lights for your emergency lighting needs.

Features:
  • Ceiling or Wall Mount
  • 90 Minute Run Time
  • 1.5 Watt
  • 150 Lumens
  • Round Lamp Heads
  • Adjustable Lamp Heads
  • White Finish

Specs

–
Wattage:

1.5

Product Type:

Emergency Light

Voltage:

3.6V

Warranty:

5 Year

Finish:

White

CCT (Kelvin):

5700K

Color:

White

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy