Apply to be a TradeMaster!
Main product image of Running Man Green Combo Exit Sign/Emergency Light, 120/347V, 90min backup, Single/Dual Face, Universal Mounting, Thermoplastic, Remote-Capable
Magnifying glass
Hover image to zoom

Running Man Green Combo Exit Sign/Emergency Light, 120/347V, 90min backup, Single/Dual Face, Universal Mounting, Thermoplastic, Remote-Capable

Brand:
Satco
SKU:
67-512
Rating:
(0)
Q&A:
(0)
Running Man Green Combo Exit Sign/Emergency Light, 120/347V, 90min backup, Single/Dual Face, Universal Mounting, Thermoplastic, Remote-Capable
Magnifying glass
Hover image to zoom
$81.99 each
Backorder
Backorder
Get it Wed, Dec 23 - Tue, Jan 26
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Wattage
3 Watts
Product Highlight: Color
Green, White
Product Highlight: Finish
White
Product Highlight: Voltage
120-347V
Product Highlight: Warranty
5 Year Warranty

Description

–
Note: This product is not compliant in California (CA) but can be installed in in all other states.
This is a Running Man Green Combo Exit Sign/Emergency Light; 120/347V; 90min backup; Single/Dual Face; Universal Mounting; Thermoplastic; Remote-Capable manufactured by Satco.
Keep your building safe and secure with the SATCO NUVO 67-512 LED Running Man Signs and Emergency Light Combos. Choose single or dual-face installation and customize the interchangeable pictograms to fit your needs. Combo models offer two adjustable light heads to provide ample illumination in the event of an emergency for up to two hours with the integrated battery backup. Constructed with Thermoplastic, these signs offer a durable, low-maintenance solution.

Features:
  • Single or Dual Face
  • Integrated Battery Backup
  • Interchangeable Pictograms
  • Ceiling, Wall or Side Mounting; Accessories Included
  • Damp Location Rated
  • 90-Minute Battery Run Time
  • Complies with ICES-005 Class B
  • CSA, OSHA, and NFPA Compliant
  • Push-to-Test Button
  • >500 Life Cycles

Specs

–
Wattage:

3

Color:

Green

White

Finish:

White

Lamp Type:

Integrated LED

Product Type:

Emergency Exit

CCT (Kelvin):

5700K

Voltage:

120-347V

Warranty:

5 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy