Apply to be a TradeMaster!
Main product image of Running Man Green Edge Lit Exit Sign, 120-347V, 2HR backup, Single/Dual Face, Universal Surface or Recessed Mounting, Pivoting Panel
Magnifying glass
Hover image to zoom

Running Man Green Edge Lit Exit Sign, 120-347V, 2HR backup, Single/Dual Face, Universal Surface or Recessed Mounting, Pivoting Panel

Brand:
Satco
SKU:
67-530
Rating:
(0)
Q&A:
(0)
Running Man Green Edge Lit Exit Sign, 120-347V, 2HR backup, Single/Dual Face, Universal Surface or Recessed Mounting, Pivoting Panel
Magnifying glass
Hover image to zoom
$132.99 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120-347V
Product Highlight: Warranty
5 Year Warranty
Product Highlight: Color
White, Green
Product Highlight: Finish
Brushed Aluminum
Product Highlight: Wattage
3 Watts

Description

–
Note: This product is not compliant in California (CA) but can be installed in in all other states.
This is a Running Man Green Edge Lit Exit Sign; 120-347V; 2HR backup; Single/Dual Face; Universal Surface or Recessed Mounting; Pivoting Panel manufactured by Satco.
Keep your building safe and secure with the SATCO NUVO LED 67-530 Running Man Sign. Choose single or dual-face installation and customize the pictogram to fit your needs. The unique pivoting head on this model allows for optimal positioning based on your location. This Universal sign comes with all the hardware required for recessed or surface mounting in ceilings and walls.

Features:
  • Single or Dual Face
  • Integrated Battery Backup
  • Interchangeable Pictograms
  • Universal Mounting with Pivoting Pictogram Panel
  • Damp Location Rated
  • 120-Minute Battery Run Time
  • Complies with ICES-005 Class B
  • CSA, OSHA, and NFPA Compliant
  • Push-to-Test Button
  • >500 Life Cycles

Specs

–
Voltage:

120-347V

Product Type:

Emergency Exit

Warranty:

5 Year

CCT (Kelvin):

5700K

Color:

White

Green

Lamp Type:

Integrated LED

Finish:

Brushed Aluminum

Wattage:

3

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy