Apply to be a TradeMaster!
Main product image of Running Man Green Edge Lit Exit Sign, 120-347V, 2HR backup, Single/Dual Face, Premium Flush Recessed Mounting
Magnifying glass
Hover image to zoom

Running Man Green Edge Lit Exit Sign, 120-347V, 2HR backup, Single/Dual Face, Premium Flush Recessed Mounting

Brand:
Satco
SKU:
67-540
Rating:
(0)
Q&A:
(0)
Running Man Green Edge Lit Exit Sign, 120-347V, 2HR backup, Single/Dual Face, Premium Flush Recessed Mounting
Magnifying glass
Hover image to zoom
$147.99 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
5 Year Warranty
Product Highlight: Color
White, Green
Product Highlight: Finish
Brushed Aluminum
Product Highlight: Wattage
3 Watts
Product Highlight: Voltage
120-347V

Description

–
Note: This product is not compliant in California (CA) but can be installed in in all other states.
This is a Running Man Green Edge Lit Exit Sign; 120-347V; 2HR backup; Single/Dual Face; Premium Flush Recessed Mounting manufactured by Satco.
Keep your building safe and secure with the SATCO NUVO LED Running Man Signs. These premium signs are field-customizable for single or dual face applications and include interchangeable pictogram films with direction arrows. With a clean aluminum faceplate and acrylic sign, ensure safety while maintaining an elevated look in any space.

Features:
  • Single or Dual Face
  • Integrated Battery Backup
  • Interchangeable Pictograms
  • Recessed Mounting; Accessories Included
  • Damp Location Rated
  • 120-Minute Battery Run Time
  • Complies with ICES-005 Class B
  • CSA, OSHA, and NFPA Compliant
  • Push-to-Test Button
  • >500 Life Cycles

Specs

–
Warranty:

5 Year

Product Type:

Emergency Exit

Color:

White

Green

Finish:

Brushed Aluminum

Lamp Type:

Integrated LED

Wattage:

3

Voltage:

120-347V

CCT (Kelvin):

5700K

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy