Apply to be a TradeMaster!
Main product image of Running Man Green Combo Edge Lit Exit Sign/Emergency Light, 120-347V, 2HR backup, Single/Dual Face, Premium Flush Recessed Mounting, High Output lamps
Magnifying glass
Hover image to zoom

Running Man Green Combo Edge Lit Exit Sign/Emergency Light, 120-347V, 2HR backup, Single/Dual Face, Premium Flush Recessed Mounting, High Output lamps

Brand:
Satco
SKU:
67-551
Rating:
(0)
Q&A:
(0)
Running Man Green Combo Edge Lit Exit Sign/Emergency Light, 120-347V, 2HR backup, Single/Dual Face, Premium Flush Recessed Mounting, High Output lamps
Magnifying glass
Hover image to zoom
$180.99 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Wattage
3 Watts
Product Highlight: Finish
Brushed Aluminum
Product Highlight: Warranty
5 Year Warranty
Product Highlight: Color
Green, White
Product Highlight: Voltage
120-347V

Description

–
Note: This product is not compliant in California (CA) but can be installed in in all other states.
This is a Running Man Green Combo Edge Lit Exit Sign/Emergency Light; 120-347V; 2HR backup; Single/Dual Face; Premium Flush Recessed Mounting; High Output lamps manufactured by Satco.
Keep your building safe and secure with the SATCO NUVO 67-551 LED Running Man Signs and Emergency Light Combos. These premium signs are field-customizable for single or dual face applications and include interchangeable pictogram films with direction arrows. Combo models offer two integrated lights to provide ample illumination in the event of an emergency for up to two hours with the battery backup. Optional High Output Combo model offers additional light output for high ceilings or greater spacings. With a clean aluminum faceplate and acrylic sign, ensure safety while maintaining an elevated look in any space.

Features:
  • Single or Dual Face
  • Integrated Battery Backup
  • Interchangeable Pictograms
  • Recessed Mounting; Accessories Included
  • Damp Location Rated
  • 120-Minute Battery Run Time
  • Complies with ICES-005 Class B
  • CSA, OSHA, and NFPA Compliant
  • Push-to-Test Button
  • >500 Life Cycles

Specs

–
Wattage:

3

Finish:

Brushed Aluminum

Lamp Type:

Integrated LED

Warranty:

5 Year

Color:

Green

White

Product Type:

Emergency Exit

CCT (Kelvin):

5700K

Voltage:

120-347V

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy