Apply to be a TradeMaster!
Main product image of Emergency Light, 120-347V, 2HR Backup, Universal Mounting, Wet Location, Low Temperature
Magnifying glass
Hover image to zoom

Emergency Light, 120-347V, 2HR Backup, Universal Mounting, Wet Location, Low Temperature

Brand:
Satco
SKU:
67-581
Rating:
(0)
Q&A:
(0)
Emergency Light, 120-347V, 2HR Backup, Universal Mounting, Wet Location, Low Temperature
Magnifying glass
Hover image to zoom
$122.99 each
Backorder
Backorder
Get it Wed, Dec 23 - Tue, Jan 26
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Wattage
3.5 Watts
Product Highlight: Color
White
Product Highlight: Voltage
120-347V
Product Highlight: Finish
White
Product Highlight: Warranty
5 Year Warranty

Description

–
Note: This product is not compliant in California (CA) but can be installed in in all other states.
This is a Emergency Light; 120-347V; 2HR Backup; Universal Mounting; Wet Location; Low Temperature manufactured by Satco.
Keep your building safe and secure with SATCO NUVO 67-581 LED Emergency Lights. Two adjustable light heads provide ample illumination in the event of an emergency for up to two hours with the integrated battery backup. All models are wet location rated for use indoors or outdoors. Models include low temperature operation and remote capable options which can be paired with additional remote heads for more comprehensive coverage.

Features:
  • Dual Light Heads
  • Integrated Battery Backup
  • Interchangeable Pictograms
  • Surface Mounted
  • Wet Location Rated
  • 120-Minute Battery Run Time
  • Complies with ICES-005 Class B
  • CSA, OSHA, and NFPA Compliant
  • Push-to-Test Button
  • >500 Life Cycles

Specs

–
Wattage:

3.5

Color:

White

Voltage:

120-347V

CCT (Kelvin):

5000K

Finish:

White

Features:

Low Temperature

Warranty:

5 Year

Lamp Type:

Integrated LED

Product Type:

Emergency Light

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy