Apply to be a TradeMaster!
Main product image of 6' 3.4W 5 LED Plastic Flood Light With Ground Stake And Plug, Green Finish, For Outdoor Use, Head Pivots 180-Degree
Magnifying glass
Hover image to zoom

6' 3.4W 5 LED Plastic Flood Light With Ground Stake And Plug, Green Finish, For Outdoor Use, Head Pivots 180-Degree

Brand:
Satco
SKU:
93-5058
Rating:
(0)
Q&A:
(0)
6' 3.4W 5 LED Plastic Flood Light With Ground Stake And Plug, Green Finish, For Outdoor Use, Head Pivots 180-Degree
Magnifying glass
Hover image to zoom
$26.36 each
Backorder
Backorder
Get it Tue, Dec 22 - Mon, Jan 25
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
1 Year Warranty
Product Highlight: Voltage
120v
Product Highlight: Finish
Green

Description

–
This is a 6' 3.4W 5 LED Plastic Flood Light With Ground Stake And Plug; Green Finish; For Outdoor Use; Head Pivots 180° manufactured by Satco.

Specs

–
Warranty:

1 Year

Voltage:

120v

Lamp Type:

Integrated LED

Dimmable:

No

Lumens:

200

Finish:

Green

Incandescent Equivalent:

15W

CCT (Kelvin):

4000K

Product Type:

Flood Light

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy