Apply to be a TradeMaster!
Main product image of 10W LED Direct Wire Downlight, Remote Driver, CCT Selectable, Dimmable, Round, Brushed Nickel Finish
Magnifying glass
Hover image to zoom

10W LED Direct Wire Downlight, Remote Driver, CCT Selectable, Dimmable, Round, Brushed Nickel Finish

Brand:
Satco
SKU:
S11632R1
Rating:
(0)
Q&A:
(0)
10W LED Direct Wire Downlight, Remote Driver, CCT Selectable, Dimmable, Round, Brushed Nickel Finish
Magnifying glass
Hover image to zoom
$36.95 each
In Stock
In Stock
Get 891 Tue, Nov 24 - Fri, Nov 27
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Brushed Nickel
Product Highlight: Shape
Round
Product Highlight: Wattage
10 Watts
Product Highlight: Warranty
5 Year Warranty
Product Highlight: Size
4-3/8"
Product Highlight: Voltage
120v

Description

–
This is a 10W LED Direct Wire Downlight; Remote Driver; CCT Selectable; Dimmable; Round; Brushed Nickel Finish manufactured by Satco.
SATCO NUVO's LED Architectural Downlights with Remote Driver offers an option for a small aperture aesthetic with the energy savings of LED technology. The 40-degree beam angle provides focused illumination while creating the ambiance of your choice with five CCT choices from warm 2700K to cool 5000K at installation. This round trim with brushed nickel finish easily complements any décor. 

Features:
  • 5-CCT Selectable
  • 90 CRI for Excellent Color Rendering
  • Dimmable Down to 10%
  • Wet Location Rated
  • 10W
  • 840 Lumens
  • Airtight
  • IC Rated
  • Title 24
  • Energy Star

Specs

–
Dimmable:

Yes

Color Temperature:

Natural Light

Warm White

Finish:

Brushed Nickel

Shape:

Round

CCT (Kelvin):

5000K

2700K

3000K

3500K

4000K

Type:

Integrated LED

Wattage:

10

Warranty:

5 Year

Product Type:

Light Fixture

Incandescent Equivalent:

75W

Size:

4-3/8"

Lumens:

840

Base Type:

Integrated

Voltage:

120v

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy