Apply to be a TradeMaster!
Main product image of 10W LED Direct Wire Downlight, Remote Driver, CCT Selectable, Dimmable, Square, White Finish
Magnifying glass
Hover image to zoom

10W LED Direct Wire Downlight, Remote Driver, CCT Selectable, Dimmable, Square, White Finish

Brand:
Satco
SKU:
S11633R1
Rating:
(0)
Q&A:
(0)
10W LED Direct Wire Downlight, Remote Driver, CCT Selectable, Dimmable, Square, White Finish
Magnifying glass
Hover image to zoom
$36.95 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
White
Product Highlight: Voltage
120v
Product Highlight: Warranty
5 Year Warranty
Product Highlight: Shape
Square
Product Highlight: Wattage
10 Watts

Description

–
This is a 10W LED Direct Wire Downlight; Remote Driver; CCT Selectable; Dimmable; Square; White Finish manufactured by Satco.
SATCO NUVO's LED Architectural Downlights with Remote Driver offers an option for a small aperture aesthetic with the energy savings of LED technology. The 40-degree beam angle provides focused illumination while creating the ambiance of your choice with five CCT choices from warm 2700K to cool 5000K at installation. This square trim with white finish easily complements any décor. 

Features:
  • 5-CCT Selectable
  • 90 CRI for Excellent Color Rendering
  • Dimmable Down to 10%
  • Wet Location Rated
  • 10W
  • 840 Lumens
  • Airtight
  • IC Rated
  • Title 24
  • Energy Star

Specs

–
Color Temperature:

Natural Light

Warm White

CCT (Kelvin):

3000K

3500K

2700K

5000K

4000K

Finish:

White

Dimmable:

Yes

Type:

Integrated LED

Voltage:

120v

Product Type:

Light Fixture

Warranty:

5 Year

Shape:

Square

Lumens:

840

Wattage:

10

Incandescent Equivalent:

75W

Base Type:

Integrated

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy