Apply to be a TradeMaster!
Main product image of 10W LED High Output Downlight Retrofit, 4", 27K/30K/35K/40K/50K CCT Selectable, Round, White Finish (6 Pack)
Magnifying glass
Hover image to zoom

10W LED High Output Downlight Retrofit, 4", 27K/30K/35K/40K/50K CCT Selectable, Round, White Finish (6 Pack)

Brand:
Satco
SKU:
S11647
Rating:
(0)
Q&A:
(0)
10W LED High Output Downlight Retrofit, 4", 27K/30K/35K/40K/50K CCT Selectable, Round, White Finish (6 Pack)
Magnifying glass
Hover image to zoom
$65.70 each
In Stock
In Stock
Get 4,477 Tue, Nov 24 - Fri, Nov 27
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Shape
Round
Product Highlight: Size
5-1/8"
Product Highlight: Finish
White
Product Highlight: Warranty
5 Year Warranty
Product Highlight: Wattage
10 Watts
Product Highlight: Voltage
120v

Description

–
This is a 10W LED High Output Downlight Retrofit; 4"; 27K/30K/35K/40K/50K CCT Selectable; Round; White Finish (6 Pack) manufactured by Satco.
SATCO NUVO's LED CCT Selectable 4 inch High Lumen Retrofit Downlight, S11647, will elevate the lighting in any space. Designed with impeccable 90 CRI color rendering, you can make your space brighter while saving energy with this 1,100 high lumen LED downlight. This retrofit includes an E26 adapter making it the perfect upgrade to replace existing screw base lamps in downlight applications or purchase an optional GU24 socket adapter for use with pin-based fixtures. Featuring a smooth baffle design and your choice of five CCT options at installation, this retrofit downlight will illuminate all of your spaces with ease and elegance.

Features:
  • CCT Selectable
  • High Lumen Output 90 CRI for High Quality Lighting
  • Round, Smooth Baffle with White Trim
  • E26 Adapter Included
  • T20 and T24 Compliant
  • Aluminum Construction with Polycarbonate Lens
  • 50,000 Hour Functional Life

Specs

–
Product Type:

Light Fixture

Color Temperature:

Natural Light

Warm White

Shape:

Round

Size:

5-1/8"

Finish:

White

CCT (Kelvin):

3000K

5000K

3500K

4000K

2700K

Incandescent Equivalent:

65W

Base Type:

Medium Adapter

Lumens:

820

Type:

Integrated LED

Warranty:

5 Year

Wattage:

10

Dimmable:

Yes

Voltage:

120v

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy