Apply to be a TradeMaster!
Main product image of 8W LED Direct Wire Performer Series Downlight, Remote Driver, 4", 27K/3K/35K/4K/5K CCT Selectable, Round, Flat Face, White Finish
Magnifying glass
Hover image to zoom

8W LED Direct Wire Performer Series Downlight, Remote Driver, 4", 27K/3K/35K/4K/5K CCT Selectable, Round, Flat Face, White Finish

Brand:
Satco
SKU:
S11680
Rating:
(0)
Q&A:
(0)
8W LED Direct Wire Performer Series Downlight, Remote Driver, 4", 27K/3K/35K/4K/5K CCT Selectable, Round, Flat Face, White Finish
Magnifying glass
Hover image to zoom
$11.95 each
In Stock
In Stock
Get 11,350 Tue, Nov 24 - Fri, Nov 27
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
4-15/16"
Product Highlight: Warranty
5 Year Warranty
Product Highlight: Voltage
120v
Product Highlight: Shape
Round
Product Highlight: Wattage
8 Watts
Product Highlight: Finish
White

Description

–
This is a 8W LED Direct Wire Performer Series Downlight; Remote Driver; 4"; 27K/3K/35K/4K/5K CCT Selectable; Round; Flat Face; White Finish manufactured by Satco.
SATCO NUVO'S S11680 4-inch round Performer Series LED Slimfit Downlight combines sleek design with high-performance versatility. Featuring a flat lens, adjustable spring clips, and an innovative remote driver J-box, it offers easy installation in a variety of settings. The non-conductive dead front trim ensures safe operation in wet locations, making it perfect for showers, bathrooms, and other damp areas. NEC compliance for closet installations further enhances its adaptability. With IC and Airtight ratings, 5 selectable CCT options, 90 CRI for vibrant illumination, and a 50,000-hour lifespan supported by a 5-year warranty, this downlight delivers safe, efficient, and reliable lighting solutions.

Features:
  • 5 CCT Selectable
  • Flat Lens Design for Reduced Glare
  • Non-Conductive "Dead-Front" Trim
  • NEC Compliant for use in Closets
  • IC and Airtight Rated
  • 90 CRI High Quality Illumination
  • Dimmable
  • Wet Location Rated
  • 50,000 Hour Functional Life
  • 5 Year Warranty

Specs

–
CCT (Kelvin):

5000K

2700K

3500K

3000K

4000K

Size:

4-15/16"

Color Temperature:

Natural Light

Warm White

Warranty:

5 Year

Voltage:

120v

Lumens:

720

Incandescent Equivalent:

50W

Base Type:

Integrated

Type:

Integrated LED

Shape:

Round

Dimmable:

Yes

Product Type:

Light Fixture

Wattage:

8

Finish:

White

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy